Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 59CA-6 Plug, Brass, NPTF, 3/8 Inch Tube OD, 9/16-24 Threading Size, 25 PK | CP2DNW

PARKER 59CA-6 Plug, Brass, NPTF, 3/8 Inch Tube OD, 9/16-24 Threading Size, 25 PK

Item: CP2DNW Model: 59CA-6Cross Ref: 6LG98
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€238.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
ApplicationAir, Inert Gases, Non-Combustible Gases, Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapePlug
Compatible Tube MaterialAluminum, Copper, FEA, PFA, TFE, Thermoplastic
Connection TypeNPTF
Fitting MaterialBrass
Fitting Thread Size9/16"-24
Fitting Tube Size Outer Diameter3/8"
Max. Operating Pressure2800 psi
Max. Operating Temp.250°F
Mfr. SeriesCOMPRESS-ALIGN Series
Min. Operating Temp.65°F
Specific Fitting ShapePlug
Specific Pipe Fitting ShapePlug
System Of MeasurementImperial
Fitting Connection TypeNPTF
Maximum Operating Pressure2800 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature65°F
SeriesCompress-Align
StandardsFSC REACH PRODUCT DECLARATION, ROHS

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFitting MaterialConnection TypeMax. Operating PressureMax. Operating Temp.Specific Fitting ShapeMin. Operating Temp.ColorFitting Tube Size Outer DiameterPrice
PARKER P-4-P Plug 1/4 Inch Npt Pfa | AD2QFH 3TJP6 P-4-P--------€21.59
PARKER 1BLP1-316 Plug Stainless Steel A-lok 1/16 Inch | AF7GKZ 20YX68 1BLP1-316-A LOK------€47.13
PARKER 2BLP2-B Plug Brass A-lok 1/8 Inch | AF7GLP 20YX82 2BLP2-BBrassA LOK------€9.47
PARKER 2 FNZ-B Plug Brass Cpi Compression 1/8 Inch | AF7GRY 20YZ09 2 FNZ-BBrassCompression CPI------€9.22
PARKER 59CA-4 Plug, Brass, NPTF, 1/4 Inch Tube OD, 7/16-24 Threading Size, 25 PK | CP2DNV 59CA-4BrassNPTF2800 psi250°FPlug65°F-1/4"€136.66
PARKER FB8TPL Fractional Plastic Plug, PDVF, Push-Fit, 1/2 Inch Tube OD, Black | CT7JBR FB8TPLPDVFPush Fit250 psi225°FPlug-Black1/2"€4.29
PARKER 6326 62 00WP2 Plug, Polymer, Tube Stem, 1/2 Inch Tube OD, White, 5 PK | CU4VKJ 6326 62 00WP2PolymerTube Stem230 psi200°FPlug35°FWhite1/2"€14.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 59CA-6 Plug, Brass, NPTF, 3/8 Inch Tube OD, 9/16-24 Threading Size, 25 PK
€238.22 /unit