Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 520711000 Manual Valve Pedal 1/4 Npt 4 Way | AC9ARZ 3FEE1

PARKER 520711000 Manual Valve Pedal 1/4 Npt 4 Way

Item: AC9ARZ Model: 520711000Cross Ref: 3FEE1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€467.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Air Control Valve
Actuator/returnPedal/Spring
Body MaterialAluminum
Coefficient Of Volume0.8
ConnectionNPT
Max. Pressure150 psi
Overall Height1 1/2"
Overall Length7 1/2"
Overall Width2 1/2"
Pipe Size1/4"
Temp. Range+32°F to +175°F
Actuator TypeFoot Pedal
ApplicationAssembly Lines, Conveyance, Industrial, Packaging
Body StyleInline
Bushing MaterialBrass
Exhaust Port Connection Size1/4"
Exhaust Port Connection TypeThreaded
LubricationLubrication Not Required
Number Of Positions2
Number Of Ways4
Poppet MaterialNylon
Product TypeManual Air Control Valve
Return ActionSpring Return
StandardsCE CERTIFIED, ROHS COMPLIANT
Vacuum RatingVacuum Operable
Valve Port Connection GenderFemale
Valve TypeSpool

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)6.35
Ship length (cm)19.05
Ship width (cm)3.81
HS code8482200080
Country of OriginUS

Product Details:

    • Features fluorocarbon seals and a stainless steel spool providing chemical compatibility and the ability to withstand high temperatures
    • Pre-lubricated model that requires clean & lubricated air for long service life

Product Variants

ProductModelActuator/returnOverall LengthOverall WidthOverall HeightCoefficient Of VolumeBody MaterialCfmConnectionPrice
PARKER 422CT021K Manual Valve Foot Pedal 3/8 Npt 4 Way | AC9AHM 3FDF7 422CT021KFoot Pedal/Spring8 1/2"2 1/4"2 1/4"2.9Aluminum-NPT€623.95
PARKER 422CS021K Manual Valve Lever 3/8 Npt 4 Way | AC9AHN 3FDG1 422CS021KLever/Spring6 3/4"1 1/4"5 1/2"2.9Aluminum-NPT€539.30
PARKER 422CS021W Manual Valve Lever 3/8 Npt 4 Way | AC9AHP 3FDG2 422CS021WLever/Detent6 3/4"1 1/4"5 1/2"2.9Aluminum-NPT€548.32
PARKER 422CR021K Manual Valve Lever 3/8 Npt 4 Way | AC9AHQ 3FDG3 422CR021KLever/Spring6 3/4"2 1/4"5"2.9Aluminum-NPT€539.30
PARKER 422CR021W Manual Valve Lever 3/8 Npt 4 Way | AC9AHR 3FDG4 422CR021WLever/Detent6 3/4"2 1/4"5"2.9Aluminum-NPT€548.32
PARKER 410811000 Manual Valve Toggle 1/8 Npt 4 Way | AC9ANW 3FDZ4 410811000Toggle/Spring4 1/4"1/2"1 1/4"0.2Aluminum-NPT€244.20
PARKER 410411000 Manual Valve Button Return 1/8 Npt 4 Way | AC9ANX 3FDZ5 410411000Button/Spring5"1/2"1 1/4"0.2Aluminum-NPT€243.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 520711000 Manual Valve Pedal 1/4 Npt 4 Way
€467.24 /unit