Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 5 HBU-S Union Zinc Plated Steel Compression 5/16in | AA9HCG 1DCJ7

PARKER 5 HBU-S Tube Fitting, Straight, 5/16 Inch Outside Diameter, Flareless, Steel

Item: AA9HCG Model: 5 HBU-SCross Ref: 1DCJ7
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Fitting
ApplicationAir
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeUnion
Compatible Tube MaterialMonel Nickel Alloy, Stainless Steel, Steel
Compatible Tube Wall Thickness0.065"
Compression Thread Size9/16"-18
Connection StyleTube To Tube
Connection TypeFlareless Bite Type
Fits BrandFerulok
Fitting MaterialSteel
Fitting Side A Connection TypeMale Flareless Bite
Fitting Side B Connection TypeMale Flareless Bite
Max. Operating Pressure6000 psi
ShapeStraight
Specific Pipe Fitting ShapeUnion
StyleMale Flareless Bite Type
System Of MeasurementImperial
Temp. Range-65°F to +500°F
Tube Outside Dia.0.312"
Tube Size0.312"
Compatible Fitting BrandsFerulok
Fitting Side A Tube Outer Diameter5/16"
Fitting Side B Tube Outer Diameter5/16"
Hex Size9/16"
Maximum Operating Pressure6000 psi
Overall Length1 3/16"
Specific Fitting ShapeStraight Connector
StandardsSAE J514
Thread Size A9/16"-18

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.43
Ship length (cm)3.02
Ship width (cm)1.43
HS code7307199060
Country of OriginUS

Product Variants

ProductModelShapeTemp. RangeBody MaterialStyleTube Outside Dia.Tube SizeConnection StyleMax. Operating PressurePrice
PARKER 4 BU-S Nut Zinc Pleated Steel Compression 1/4in | AA9HBG 1DCF7 4 BU-SNut-65°F to +500°F-Female Flareless Bite Type1/4"1/4"--€2.72
PARKER 6 BU-S Nut Zinc Pleated Steel Compression 3/8in | AA9HBH 1DCF8 6 BU-SNut-65°F to +500°F-Female Flareless Bite Type3/8"3/8"--€2.89
PARKER 8 BU-S Nut Zinc Pleated Steel Compression 1/2in | AA9HBJ 1DCF9 8 BU-SNut-65°F to +500°F-Female Flareless Bite Type1/2"1/2"--€3.77
PARKER 10 BU-S Zinc Plated Steel Nut, Compression 5/8" | 1DCG1 AA9HBK 10 BU-SNut-65°F to +500°F-Female Flareless Bite Type5/8"5/8"--€5.61
PARKER 12 BU-S Nut Zinc Pleated Steel Compression 3/4in | 1DCG2 AA9HBL 12 BU-SNut-65°F to +500°F-Female Flareless Bite Type3/4"3/4"--€6.39
PARKER 16 BU-S Nut Zinc Pleated Steel Compression 1in | 1DCG3 AA9HBM 16 BU-SNut-65°F to +500°F-Female Flareless Bite Type1"1"--€11.55
PARKER 4 BU-SS Nut 316 Stainless Steel Compression 1/4in | AA9HBN 1DCG4 4 BU-SSNut-425°F to +1200°FStainless SteelFemale Flareless Bite Type1/4"1/4"--€5.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 5 HBU-S Tube Fitting, Straight, 5/16 Inch Outside Diameter, Flareless, Steel
€29.00 /unit