Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 4TUR2-316 Tube End Reducer Stainless Steel A-lok 1/ 4 Inch x 1/8 Inch | AF7GNZ 20YY38

PARKER 4TUR2-316 Compression Fitting, Two Ferrule Compression, 1/4 Inch Size, SS

Item: AF7GNZ Model: 4TUR2-316Cross Ref: 20YY38
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€48.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Fitting
ApplicationGases, Liquids
Basic MaterialStainless Steel
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeReducer
Body MaterialStainless Steel
Connection Size1/4"
Connection TypeA LOK
Fitting Side A Connection TypeCompression
Fitting Side B Connection TypeCompression
GradeGrade 316
Hex Size1/2"
MaterialStainless Steel
Max. Operating Pressure10300 psi
Max. Pressure10300 psi
Resistance PropertiesCorrosion Resistant, Gall Resistant
Specific Pipe Fitting ShapeReducer
StylePort Connectors
System Of MeasurementImperial
Temp. Range-425°F to +1200°F
Tube Fitting MaterialStainless Steel
Tube Outside Dia.1/4"
Tube Size1/4"
Compatible Fitting BrandsA LOK
Fitting MaterialStainless Steel
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Tube Outer Diameter1/8"
Maximum Operating Pressure10300 psi
Overall Length1 13/32"
Specific Fitting ShapeStraight Adapter
StandardsASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Thread Size A7/16"-20

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.11
Ship length (cm)3.57
Ship width (cm)1.11
HS code7307290000
Country of OriginUS

Product Variants

ProductModelTube SizeBody MaterialHex SizeMax. Operating PressureConnection TypeShapePipe SizeMax. PressurePrice
PARKER 4MSC2N-316 Connector 316 Stainless Steel A-lok x M 1/4 Inch x 1/8in | AB2ZPC 1PZC8 4MSC2N-3161/4"Stainless Steel1/2"9100 psiA Lok x MNPT-1/8"9100 psi€24.63
Parker 4MSC4N-316 A Lok Male Connector, Stainless Steel | AB2ZPD | 1PZC9 4MSC4N-3161/4"Stainless Steel0.562"7500 psiTwo FerruleNPT Male Connector1/4"7500 psi€22.30
PARKER 4MSC6N-316 Connector 316 Stainless Steel A-lok x M 1/4 Inch x 3/8in | AB2ZPE 1PZD1 4MSC6N-3161/4"Stainless Steel0.688"10300 psiA Lok x MNPT-3/8"7200 psi€34.26
PARKER 4MSC8N-316 Connector 316 Stainless Steel A-lok x M 1/4 Inch x 1/2in | AB2ZPF 1PZD2 4MSC8N-3161/4"Stainless Steel7/8"10300 psiTwo FerruleNPT Male Connector1/2"6600 psi€46.36
PARKER 6MSC4N-316 Connector 316 Stainless Steel A-lok x M 1/4in | AB2ZPG 1PZD3 6MSC4N-3163/8"Stainless Steel5/8"6600 psiTwo FerruleNPT Male Connector1/4"7200 psi€34.57
Parker 6MSC6N-316 A-Lok Male Connector, Stainless Steel 3/8 In | AB2ZPH | 1PZD4 6MSC6N-3163/8"Stainless Steel0.688"6600 psiTwo FerruleNPT Male Connector3/8"7200 psi€34.31
Parker 6MSC8N-316 A-Lok Male Connector, 316 Stainless Steel | AB2ZPJ | 1PZD5 6MSC8N-3163/8"Stainless Steel7/8"6600 psiTwo FerruleNPT Male Connector1/2"7200 psi€47.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 4TUR2-316 Compression Fitting, Two Ferrule Compression, 1/4 Inch Size, SS
€48.97 /unit