Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 4A-B6LJ2-SSP Stainless Steel Ball Valve Compression x Compression 1/4 In | AC2JBY 2KLA2

PARKER 4A-B6LJ2-SSP Ball Valve, 1/4 Inch Size, SS

Item: AC2JBY Model: 4A-B6LJ2-SSPCross Ref: 2KLA2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€390.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball MaterialStainless Steel
Ball Port StyleStandard Port
Ball Valve Basic Body MaterialStainless Steel
Ball Valve Product GroupManual
Body StyleInline
Connection Gender - Side 1Not Applicable
Connection Gender Side 2Not Applicable
Connection Type - Side 2Compression
FeaturesA-Lok(R) Compression
GradeGrade 316
Handle ColorBlack
Handle Length1 1/2"
Handle MaterialNylon
Handle TypeWedge
Included MountingNot Applicable
MaterialStainless Steel
Max. Operating Pressure414 BarG
Max. Operating Temp.232°C
Max. Pressure6000 psi WOG
Max. Pressure For Combustible GasNot Rated
Maximum Pressure - SteamNot Rated
Min. Operating Temp.-54°C
Number Of Pieces1
Pipe Schedule CompatibilityNot Applicable
Pipe Size1/4"
PortStandard
Pressure For Water6000 psi WOG
Seal MaterialPTFE
Seat MaterialPCTFE
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem TypeSelf Adjusting
StyleTwo Ferrule Compression
Temp. Range-65°F to +350°F
Tube Size1/4"
TypeTwo Way
Vacuum Service RatingNot Rated
Valve Body StyleStraight
3-a ComplianceNot Rated
Body Material316 Stainless Steel
Connection Size - Side 21/4"
Connection Type - Side 1Compression
HandleLever
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (steam)Not Rated
Nominal Valve Size1/4"
Overall Length3.48"
Valve SeriesB
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)9.14
Ship length (cm)8.84
Ship width (cm)4.83
HS code8481803070
Country of OriginUS

Product Details:

    • B Series ball valve designed for liquid flow operations in chemical processing, refineries and instrumentation applications
    • 316 stainless steel construction with free-floating ball design for high strength & seat-wear compensation and handle with flow indication for precise monitoring
    • Micro-finished ball ensures leakage-free operation and straight through flow path minimises pressure drop
    • Manufactured in compliance with ASTM A 276 Type 316 standards

Product Variants

ProductModelMax. PressurePortPressure For WaterStyleMax. Operating PressurePipe SizeTube SizeBall MaterialPrice
PARKER 4Z-B6LJ2-SSP Stainless Steel Ball Valve Compression x Compression 1/4 In | AC2JBV 2KKZ8 4Z-B6LJ2-SSP6000 psi WOGStandard6000 psi WOGSingle Ferrule Compression414 BarG-1/4"Stainless Steel€318.88
PARKER 6Z-B6LJ2-SSP Stainless Steel Ball Valve Compression x Compression 3/8 In | AC2JBW 2KKZ9 6Z-B6LJ2-SSP6000 psi WOGStandard6000 psi WOGSingle Ferrule Compression414 BarG-3/8"Stainless Steel€334.61
PARKER 8Z-B8LJ2-SSP Stainless Steel Ball Valve Compression x Compression 1/2 In | AC2JBX 2KLA1 8Z-B8LJ2-SSP6000 psi WOGStandard6000 psi WOGSingle Ferrule Compression414 BarG-1/2"Stainless Steel€662.21
Parker 6A-B6LJ2-SSP | 2 Way B Series Ball Valve, Stainless Steel | AC2JBZ | 2KLA3 6A-B6LJ2-SSP6000 psi WOGStandard6000 psi WOGTwo Ferrule Compression414 BarG3/8"3/8"Stainless Steel€339.15
Parker 8A-B8LJ2-SSP, 2 Way B-Series Process Ball Valve, Stainless Steel, 1/2 In. | AC2JCA | 2KLA4 8A-B8LJ2-SSP6000 psi WOGStandard6000 psi WOGTwo Ferrule Compression414 BarG1/2"1/2"Stainless Steel€653.49
Parker 4F-B6LJ2-SSP, 2 Way B-Series Ball Valve, Stainless Steel, Fnpt 1/4 In | AC2JCB | 2KLA5 4F-B6LJ2-SSP6000 psi WOGStandard6000 psi WOGNPTF414 BarG1/4"-Stainless Steel€247.80
PARKER 6F-B8LJ2-SSP Stainless Steel Ball Valve Fnpt 3/8 In | AC2JCC 2KLA6 6F-B8LJ2-SSP6000 psi WOGStandard6000 psi WOGNPTF414 BarG3/8"-Stainless Steel€491.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 4A-B6LJ2-SSP Ball Valve, 1/4 Inch Size, SS
€390.56 /unit