PARKER 4250-15 | BX2VTA

PARKER 4250-15 Quick Coupling, Push to Connect, Steel, ORB, 3000 Psi

Item: BX2VTA Model: 4250-15
Limited Availability
€37.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialSteel
Body Size1/2"
Connection TypeORB
Coupling Size1/2"
Flow Rate12 GPM
GenderFemale
Hose Fitting GenderFemale
Locking TypeLocking Balls
Max. Operating Pressure3000 psi
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
PlatingZinc
Seal MaterialNitrile
StyleBall
Temp. Range-40°F to +250°F
Thread Size1/4"-16
Thread TypeFemale
Valve TypeNon Valved

Shipping Info:

Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16

Product Variants

ProductModelConnection TypeCoupling SizeValve TypeBody SizeStyleBody MaterialLocking TypeTemp. RangePrice
PARKER 4250-4 Hydraulic Coupler 1/2 In | AC4XTR 31A939 4250-4NPTF1/2"Ball1/2"BallSteelLocking Balls-40°F to +250°F€58.91
PARKER 4250-3P | BX2QHZ 4250-3PNPTF3/8"Poppet3/8"PoppetSteelLocking Balls-40°F to +250°F€55.60
PARKER 4250-15P | BX4GYD 4250-15PORB1/2"Poppet1/2"PoppetSteelLocking Balls-40°F to +250°F€46.89
RFQ
PARKER 4250-4P | BX4GYJ 4250-4PNPTF1/2"Poppet1/2"PoppetSteelLocking Balls-40°F to +250°F€39.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 4250-15 Quick Coupling, Push to Connect, Steel, ORB, 3000 Psi
€37.22 /unit