Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 421FHD-5 Union Inverted 5/16 Inch - Pack Of 10 | AE9GKN 6JLK3

PARKER 421FHD-5 Union Inverted 5/16 Inch - Pack Of 10

Item: AE9GKN Model: 421FHD-5Cross Ref: 6JLK3
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€79.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialBrass
Connection TypeFlare x MNPS
Fitting TypeFlare
Flare Thread Size1/2"-20
Flare TypeInverted
Hex Size0.594"
Max. Pressure1200 psi
Temp. Range-65°F to +250°F
Tube Size0.312"
ApplicationLP Gases, Natural Gases
Fitting MaterialBrass
Fitting Side A Connection TypeInverted Flare
Fitting Side A Tube Outer Diameter5/16"
Fitting Side B Connection TypeInverted Flare
Fitting Side B Tube Outer Diameter5/16"
Flare AngleInverted
Maximum Operating Pressure1200 psi
Overall Length23/32"
Specific Fitting ShapeStraight Connector
StandardsSAE J512, UL

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.51
Ship length (cm)1.83
Ship width (cm)1.51
HS code7412200045
Country of OriginUS

Product Variants

ProductModelTube SizeFlare Thread SizeHex SizeMax. PressureBody MaterialConnection TypeFitting TypeFlare TypePrice
PARKER 421FHD-3 Union Inverted 3/16 Inch - Pack Of 10 | AE9GKL 6JLK1 421FHD-30.188"3/8"-240.469"1900 psiBrassFlare x MNPSFlareInverted€43.64
PARKER 421FHD-4 Union Inverted 1/4 Inch - Pack Of 10 | AE9GKM 6JLK2 421FHD-41/4"7/16"-240.531"1400 psiBrassFlare x MNPSFlareInverted€44.36
PARKER 421FHD-6 Union Inverted 3/8 Inch - Pack Of 10 | AE9GKP 6JLK4 421FHD-63/8"5/8"-183/4"1000 psiBrassFlare x MNPSFlareInverted€92.04
PARKER 421FHD-8 Union Inverted 1/2 Inch - Pack Of 10 | AE9GKQ 6JLK5 421FHD-81/2"3/4"-180.906"750 psiBrassFlare x MNPSFlareInverted€205.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 421FHD-5 Union Inverted 5/16 Inch - Pack Of 10
€79.64 /unit