Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 41FL-12 Long Nut, Flared, 2 3/16 Inch Overall Length, 10 PK | CT7HGJ

PARKER 41FL-12 Long Nut, Flared, 2 3/16 Inch Overall Length, 10 PK

Item: CT7HGJ Model: 41FL-12Cross Ref: 1VDR5
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€344.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Nut
ApplicationAir, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeNut
Compatible Tube Outer Dia.3/4"
Connection TypeFlared
Fitting MaterialBrass
Fitting Thread Size1 1/16"-14
Flare Angle45°
Hex Size1 1/4"
Max. Operating Pressure2800 psi
Max. Operating Temp.250°F
Max. Pressure450 psi to 2800 psi
Min. Operating Temp.65°F
Overall Length2.188"
Specific Fitting ShapeLong Nut
Specific Pipe Fitting ShapeLong Nut
Compatible Tube Size (od)3/4"
Fitting Connection TypeFlared
Maximum Operating Pressure2800 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature65°F
StandardsSAE J512, SAE J513

Shipping Info:

Ship weight (kg) 1.629
Ship height (cm)3.18
Ship length (cm)5.56
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureThread SizeCompatible Tube Outer Dia.Connection TypeHex SizeFitting Thread SizeOverall LengthFitting MaterialPrice
PARKER 41FL-8 Long Nut, 1/2 Inch Tube OD, Flared, 1 5/8 Inch Overall Length, 10 PK | CT7HGB 41FL-82800 psi-1/2"Flared7/8"3/4"-161 5/8"Brass€74.58
PARKER 41FL-4 Long Nut, 1/4 Inch Tube OD, Flared, 15/16 Inch Overall Length, 10 PK | CT7HGC 41FL-42800 psi-1/4"Flared0.562"7/16"-200.938"Brass€26.70
PARKER 41FL-6 Long Nut, 3/8 Inch Tube OD, Flared, 1 5/16 Inch Overall Length, 10 PK | CT7HGD 41FL-62800 psi-3/8"Flared3/4"5/8"-181.312"Brass€51.56
PARKER 41FL-10 Long Nut, 5/8 Inch Tube OD, Flared, 1 7/8 Inch Overall Length, 10 PK | CT7HGE 41FL-102800 psi-5/8"Flared1 1/16"7/8"-141 7/8"Brass€135.66
PARKER 61CL-8 Long Nut, Brass, Compression, 11/16 Threading Size, 1 1/16 Inch Overall Length, 10 PK | CT7HGF 61CL-8200 psi11/16"1/2"Compression0.812"--Brass€90.39
PARKER 61CL-4 Long Nut, Brass, Compression, 7/16-24 Threading Size, 3/4 Inch Overall Length, 10 PK | CT7HGG 61CL-4300 psi7/16"-241/4"Compression1/2"--Brass€25.41
PARKER 61CL-6 Long Nut, Brass, Compression, 9/16-24 Threading Size, 31/32 Inch Overall Length, 10 PK | CT7HGH 61CL-6200 psi9/16"-243/8"Compression5/8"--Brass€41.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 41FL-12 Long Nut, Flared, 2 3/16 Inch Overall Length, 10 PK
€344.08 /unit