Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 4050-4P Hydraulic Coupler 1/2 In | AC4XTK 31A933

PARKER 4050-4P Quick Coupling, 1/2 Inch Size, Manual Sleeve

Item: AC4XTK Model: 4050-4PCross Ref: 31A933
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€70.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler
Bearing MaterialStainless Steel
Bearing TypeStainless
Body MaterialSteel
Body Size1/2"
Connection TypeNPTF
Coupling Locking TypeSleeve
Coupling Size1/2"
Flow Rate12 GPM
For Use WithParker 4000 Series
GenderFemale
GradeGrade 6
Hose Fitting GenderFemale
Length2 39/64"
Locking MechanismBall
Locking TypeLocking Balls
MaterialChromium
Max. Operating Pressure3000 psi
Max. Operating Temp.250°F
Max. Pressure3000 psi
Max. Working Pressure3000 psi
Min. Operating Temp.-40°F
Operating Temp. Range-40°F to +250°F
Pipe Size1/2"
PlatingZinc
Seal MaterialNitrile
Shut OffDouble
Sleeve MaterialSteel
StylePoppet
Temp. Range-40°F to +250°F
Thread Size1/2"-14
Thread TypeFemale
TypeCoupler Body
Valve DesignPoppet
Valve TypePoppet
Coupling ComponentSocket
Finish/coatingPlain
Fitting TypeFNPTF
Includes BearingYes
Includes Shut OffYes
Includes ValveYes
Max. Flow Rate45.42 LPM
Max. Outside Dia.1 1/2"
Max. Working Pressure @ 70 F3000 psi
Overall Length2 19/32"
Parker Interchange4050-4P

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.86
Ship length (cm)3.81
Ship width (cm)3.81
HS code8481200050
Country of OriginUS

Product Variants

ProductModelConnection TypeCoupling SizeValve TypeBody SizeThread TypeStyleValve DesignPipe SizePrice
PARKER 4050-15 Hydraulic Coupler 3/4 In | AC4XTC 31A926 4050-15ORB1/2"Ball1/2"FemaleBallBall-€67.01
PARKER 4050-15P Hydraulic Coupler 3/4 In | AC4XTD 31A927 4050-15PORB1/2"Poppet1/2"FemalePoppetPoppet-€71.62
PARKER 4050-16 Hydraulic Coupler 7/8 In | AC4XTE 31A928 4050-16ORB1/2"Ball1/2"FemaleBallBall-€75.83
PARKER 4050-16P Hydraulic Coupler 7/8 In | AC4XTF 31A929 4050-16PORB1/2"Poppet1/2"FemalePoppetPoppet-€90.75
PARKER 4050-2P Hydraulic Coupler 1/4 In | AC4XTG 31A930 4050-2PNPTF1/4"Poppet1/4"FemalePoppetPoppet1/4"€43.67
PARKER 4050-3P Hydraulic Coupler 3/8 In | AC4XTH 31A931 4050-3PNPTF3/8"Poppet3/8"FemalePoppetPoppet3/8"€59.71
PARKER 4050-4 Hydraulic Coupler 1/2 In | AC4XTJ 31A932 4050-4NPTF1/2"Ball1/2"FemaleBallBall1/2"€56.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 4050-4P Quick Coupling, 1/2 Inch Size, Manual Sleeve
€70.08 /unit