Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 4 PH-S Hex Head Plug Carbon Steel 1/4 Inch Mnpt | AA9HVY 1DGT8

PARKER 4 PH-S Hex Head Plug Carbon Steel 1/4 Inch Mnpt

Item: AA9HVY Model: 4 PH-SCross Ref: 1DGT8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Plug
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapePlug
Body MaterialCarbon Steel
Connection TypeMNPT
Hex Size0.562"
Includes Pre-applied Thread SealantNo
Includes SealNo
MagneticYes
Max. Operating Pressure8000 psi
Pipe Fitting MaterialCarbon Steel
Pipe Size1/4"
Plug ConstructionCored
Temp. Range-20°F to +800°F

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.43
Ship length (cm)1.91
Ship width (cm)1.43
HS code7307290090
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Operating PressureHex SizeConnection TypeBody MaterialTemp. RangePrice
PARKER 2 PH-S Hex Head Plug Carbon Steel 1/8 Inch Mnpt | AA9HVX 1DGT7 2 PH-S1/8"9700 psi0.438"MNPTCarbon Steel-20°F to +800°F€8.74
PARKER 6 PH-S Hex Head Plug Carbon Steel 3/8 Inch Mnpt | AA9HVZ 1DGT9 6 PH-S3/8"7600 psi0.688"MNPTCarbon Steel-20°F to +800°F€12.23
PARKER 8 PH-S Hex Head Plug Carbon Steel 1/2 Inch Mnpt | AA9HWA 1DGU1 8 PH-S1/2"7000 psi7/8"MNPTCarbon Steel-20°F to +800°F€13.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 4 PH-S Hex Head Plug Carbon Steel 1/4 Inch Mnpt
€13.58 /unit