Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 4-4 SE-SS Street Elbow Pipe 1/4 Inch Hex 3/4 | AA9HTJ 1DGJ2

PARKER 4-4 SE-SS Street Elbow, 1/4 Inch Pipe Size, 90 Degree, 3/4 Inch Hex Size

Item: AA9HTJ Model: 4-4 SE-SSCross Ref: 1DGJ2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow
ApplicationAir, Natural Gas, Oil
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeElbow
Body MaterialStainless Steel
ColorSilver
Connection TypeMNPT x FNPT
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side B GenderFemale
Fittings Sub-categoryElbows
GenderMale x Female
GradeGrade 316
Hex Size3/4"
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Max. Pressure5600 psi
Pipe Size1/4"
Pressure Rating5600 psi
Specific Pipe Fitting ShapeStreet Elbow
Temp. Range-425°F to +1200°F
Basic Fitting ShapeElbow
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B TypeNPT
Material GradeGrade 316
Maximum Operating Pressure5600 psi
Overall Length1 15/16"
Pipe Fitting MaterialStainless Steel
Specific Fitting Shape90° Street Elbow
StandardsANSI B1.20.1, ANSI B31.1, ANSI B31.3

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.91
Ship length (cm)4.92
Ship width (cm)1.91
HS code7307225000
Country of OriginUS

Product Details:

    • Instrument pipe and ISO conversion fitting suitable for handling steam, natural gas, water, cryogenic gases and hydraulic oil and changing the direction of flow
    • Features female NPT threads on one end and male NPT threads on the other for eliminating the requirement of an adapter
    • Offers more corrosion resistance as compared to 304 stainless steel
    • Machined to an optimal tolerance level for higher mechanical strength
    • Adheres to ANSI B1.20.1, ANSI B31.1 and ANSI B31.3 standards

Product Variants

ProductModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeColorPrice
PARKER 6-6 SE-SS Street Elbow Pipe 3/8 Inch Hex 7/8 | AA9HTK 1DGJ3 6-6 SE-SS3/8"MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€76.51
PARKER 8-8 SE-SS Street Elbow Pipe 1/2 Inch Hex 1 1/16 | AA9HTL 1DGJ4 8-8 SE-SS1/2"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€133.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 4-4 SE-SS Street Elbow, 1/4 Inch Pipe Size, 90 Degree, 3/4 Inch Hex Size
€61.64 /unit