Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 38282-10-10 Barbed Hydraulic Hose Fitting, -10 | CT7GRD

PARKER 38282-10-10 Barbed Hydraulic Hose Fitting

Item: CT7GRD Model: 38282-10-10Cross Ref: 55DF10
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Barb Size5/8"
Finish, CoatingPlated Steel
Fitting MaterialSteel
Fitting ShapeStraight
For Hose I.d.5/8"
Hose Fitting A GenderMale
Hose Fitting A Size5/8"
Hose Fitting A TypeUniversal
Hose Fitting B Connection TypeHose Barb
Hose Fitting B GenderMale
Hose Fitting B Size5/8"
Length3.31"
Max. Working Pressure @ 70 Deg. F300 psi
ReusableYes
Thread TypeUniversal
Finish/coatingPlated Steel
For Hose Dash Size-10
For Use With Hose Series787ST, 787TC, 797ST, 797TC Series
Hose Fitting A Connection TypeUniversal
Max. Working Pressure @ 70 F300 psi
Overall Length3.31"

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)2.54
Ship length (cm)8.41
Ship width (cm)2.54
Country of OriginCH

Product Variants

ProductModelFor Hose I.d.Fitting ShapeFitting MaterialFitting SizeHose Fitting A TypeHose Fitting B SizeHose Fitting A SizeThread TypePrice
PARKER 33782-10-10 Barbed Hydraulic Hose Fitting, -10 | CT7GQZ 33782-10-105/8"ElbowSteel-JIC5/8"7/8"JIC€88.21
PARKER 33782-12-12 Barbed Hydraulic Hose Fitting, -10 | CT7GRA 33782-12-121/4"ElbowSteel-JIC3/4"1/2"JIC€95.61
PARKER 30682-8-10 Barbed Hydraulic Hose Fitting, -10 | CT7GRB 30682-8-105/8"StraightSteel-JIC5/8"3/4"JIC€29.70
PARKER 38282-10-10B Barbed Hydraulic Hose Fitting, -10 | CT7GRC 38282-10-10B5/8"StraightBrass-Universal5/8"5/8"Universal€92.43
PARKER 33982-10-10 Barbed Hydraulic Hose Fitting, -10 | CT7GRE 33982-10-105/8"ElbowSteel-JIC5/8"7/8"JIC€92.00
PARKER 30882-12-12B Barbed Hydraulic Hose Fitting, -12 | CT7GRF 30882-12-12B3/4"StraightBrass-SAE3/4"1.062"SAE€46.27
PARKER 30182-8-12B Barbed Hydraulic Hose Fitting, -12 | CT7GRG 30182-8-12B3/4"StraightBrass-Hose Barb1/2"3/4"NPTF€37.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 38282-10-10 Barbed Hydraulic Hose Fitting
€45.92 /unit