PARKER 37G82-6-6 Hydraulic Hose Fitting, 3/8 Inch Port Size, PushOnField, Brass

Item: BT7EVW Model: 37G82-6-6Cross Ref: 55DF07
Limited Availability
€21.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Connection TypeFemale NPSM
FinishZinc
Fitting MaterialSteel
Fitting ShapeStraight
Hose Fitting A GenderFemale
Hose Fitting B Connection TypeHose Barb
Hose Fitting B GenderMale
Hydraulic Fitting Connection TypeBarbed
Inside Dia.3/8"
MaterialSteel
Port3/8"
Port Type3/8"
ReusableYes
StyleFemale NPSM Pipe-Gasket Joint-Swivel
Barb Size3/8"
Compatible Pipe Size3/8"
Finish/coatingPlated Steel
For Hose I.d.3/8"
Hose Fitting A Connection TypeNPSM
Hose Fitting A Size3/8"
Hose Fitting B Size3/8"
Max. Working Pressure @ 70 F300 psi
Overall Length1.75"
Thread Size3/8"-18
Thread TypeNPSM

Shipping Info:

Ship weight (kg) 0.0428
Ship length (cm)4.45
Country of OriginCH

Product Variants

ProductModelInside Dia.PortPort TypeShapeConnection TypeFinishMax. Operating PressureHose Fitting A TypePrice
PARKER WE10L1/4NPTCF | BN2KFY WE10L1/4NPTCF---Male Stud ElbowNPTZinc Plated1450 psi to 5802 psi-€20.83
RFQ
PARKER 37G82-12-12 | BT4XBN 37G82-12-123/4"3/4"3/4"StraightFemale NPSM---€31.54
PARKER 37G82-4-4 | BT4XBP 37G82-4-41/4"1/4"1/4"-Female NPSM---€12.00
PARKER 37G82-4-6 | BT4XBQ 37G82-4-63/8"1/4"1/4"-Female NPSM---€15.92
PARKER 30182-12-8B | BT4YUC 30182-12-8B1/2"3/4"3/4"StraightMNPTF---€37.63
PARKER 30182-12-12B | BT4YUD 30182-12-12B3/4"3/4"3/4"StraightMNPTFZinc-Hose Barb€39.77
PARKER 30182-2-4 | BT4YUE 30182-2-41/4"1/8"1/8"StraightMNPTF---€6.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 37G82-6-6 Hydraulic Hose Fitting, 3/8 Inch Port Size, PushOnField, Brass
€21.09 /unit