Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 304 Filter/dryer 1/2 In | AF2PQT 6X514

PARKER 304 Liquid Line Filter Dryer, Steel, 9-15/16 Inch Overall Length, SAE Flare

Item: AF2PQT Model: 304Cross Ref: 6X514
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€208.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Line Filter Dryer
ConnectionSae Flare
Connection Size1/2"
Cut Out Length8"
Description100 % Molecular Sieve
MaterialSteel
Overall Length9 15/16"
R-22 Capacity10 ton.
TypeSteel
Body MaterialSteel
Compatible Refrigerant GroupCFC, HCFC, HFC
Compatible Refrigerant TypeR-12, R-134A, R-22, R-401A, R-401B, R-401C, R-402A, R-402B, R-404A, R-407A, R-407B, R-407C, R-410A, R-502, R-507A
Compatible System Size11 ton.
Connection MaterialCopper
Connection TypeSAE Flare
Core TypeMolecular Sieve
Display Qty1
Filter Area61 sq. in.
FinishPowder Painted
Holding Capacity - R-2224.2 oz.
Holding Capacity - R-410a21.1 oz.
Maximum Operating Pressure500 psi
Overall Diameter3"
Product TypeLiquid Line Filter Dryer
Shell Length9.9"
StandardsCSA CERTIFIED, UL LISTED
System Size - R-2210.8 ton.
System Size - R-410a10.5 ton.
Water Capacity - R22698 drop (125°F), 755 drop (75°F)
Water Capacity - R410a397 drop (125°F), 446 drop (75°F)

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)27.94
Ship length (cm)25.24
Ship width (cm)8.38
HS code8421290065
Country of OriginUS

Product Details:

    • Designed for use with all CFC, HCFC and HFC refrigerants to adsorb system contaminants (water) which can then create acids, and provide physical filtration
    • Features 100 per cent molecular sieve beads that allow maximum water pickup rates and an unrestricted flow of refrigerant
    • Comes with a fibre cup for delivering a superior filtration capacity
    • Compatible with 43 series fittings and phosphate-ester based hydraulic fluids
    • Extremely durable as it comes with two steel braids and an EPDM rubber cover

Product Variants

ProductModelOverall LengthMaterialConnection SizeConnection TypeR-22 CapacityCut Out LengthPrice
PARKER 415 Filter/dryer 5/8 Inch Flare | AA8TUA 1A524 41510 3/16"Steel5/8"-15 ton.8 1/4"€126.38
PARKER 165 Filter/dryer 5/8 Inch Flare | AD7FFL 4E932 1656 5/16"Steel5/8"-10 ton.5 13/16"€57.12
PARKER 165S Filter/dryer 5/8 Inch Solder | AD7FFM 4E933 165S6 5/16"Steel5/8"Solder10 ton.4 3/4"€47.64
PARKER 307S Filter/dryer 7/8 Inch Solder | AD7FFN 4E934 307S-Steel7/8"Solder10 ton.7 3/4"€89.10
PARKER 032 Filter/dryer 1/4 In | AF2PQH 6X505 0324 1/8"Steel1/4"-1 ton.3.188"€25.09
PARKER 084 Filter/dryer 1/2 In | AF2PQN 6X510 0846.312"Steel1/2"-7 ton.4 3/8"€44.59
PARKER LLD 164 Filter/dryer 1/2 In | AF2PQQ 6X512 LLD 1647"Steel1/2"-7 ton.7"€53.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 304 Liquid Line Filter Dryer, Steel, 9-15/16 Inch Overall Length, SAE Flare
€208.32 /unit