Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 3 PNBZ-SS Cap Stainless Steel Cpi Compression 3/16 Inch | AF7GTQ 20YZ25

PARKER 3 PNBZ-SS Cap Stainless Steel Cpi Compression 3/16 Inch

Item: AF7GTQ Model: 3 PNBZ-SSCross Ref: 20YZ25
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
ApplicationGases, Oils
Basic MaterialStainless Steel
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeCap
Body MaterialStainless Steel
Compression Thread Size3/16"
Connection TypeCompression CPI
Fitting MaterialStainless Steel
Hex Size1/2"
Max. Pressure10300 psi
Specific Pipe Fitting ShapeCap
System Of MeasurementImperial
Temp. Range-425°F to +1200°F
Tube Fitting MaterialStainless Steel
Tube Size0.188"
Compatible Fitting BrandsCPI
Fitting Connection TypeCompression
Fitting Thread Size3/16"
Fitting Tube Size Outer Diameter3/16"
Material GradeGrade 316
Maximum Operating Pressure10300 psi
Maximum Operating Temperature1200°F
Minimum Operating Temperature425°F
Resistance PropertiesCorrosion Resistant
SeriesCPI
Specific Fitting ShapeCap
StandardsNACE, NORSOK

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)9.22
Ship width (cm)6.83
HS code7412200000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 3 PNBZ-SS Cap Stainless Steel Cpi Compression 3/16 Inch
€43.51 /unit