Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 3/4 X 3/8 PTR-SS Hydraulic Hose Adapter, 3/4 x 3/8 Inch Fitting Size, Female x Male, NPTF x NPTF | CT7GPW

PARKER 3/4 X 3/8 PTR-SS Hydraulic Hose Adapter, 3/4 x 3/8 Inch Fitting Size, Female x Male, NPTF x NPTF

Item: CT7GPW Model: 3/4 X 3/8 PTR-SSCross Ref: 52JF84
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€63.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
CrimpableNo
Fitting GradeGrade 316
Fitting MaterialStainless Steel
Fitting MovementRigid
Fitting ShapeStraight
For Pipe Size3/8", 3/4"
Hose Fitting A GenderFemale
Hose Fitting A Size3/4"
Hose Fitting A TypeNPTF
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Includes O-ringNo
Length1.17"
Max. Working Pressure @ 70 Deg. F6000 psi
Compatible Pipe Size3/8", 3/4"
Hose Fitting A Connection TypeNPTF
Max. Working Pressure @ 70 F6000 psi
Overall Length1.17"
StandardsANSI B1.201, FED-STD-H28/7
Thread Size3/4"-14, 3/8"-18

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.97
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFitting ShapeMax. Working Pressure @ 70 Deg. FHose Fitting A GenderHose Fitting A SizeHose Fitting A TypeHose Fitting B Connection TypeHose Fitting B GenderHose Fitting B SizePrice
PARKER 1 1/2 DD-SS Hydraulic Hose Adapter, 1 1/2 x 1 1/2 Inch Fitting Size, Female x Female, NPT x NPT, Rigid | CT7GLJ 1 1/2 DD-SSElbow1500 psiFemale1 1/2"NPTNPTFemale1 1/2"€1,308.88
PARKER 1 1/2 GG-SS Hydraulic Hose Adapter, 1 1/2 x 1 1/2 Inch Fitting Size, Female x Female, NPTF x NPTF | CT7GLK 1 1/2 GG-SSStraight2400 psiFemale1 1/2"NPTFNPTFFemale1 1/2"€493.47
PARKER 1 1/2 X 1 1/4 GG-SS Hydraulic Hose Adapter, 1 1/4 x 1 1/2 Inch Fitting Size, Female x Female, NPTF x NPTF | CT7GLL 1 1/2 X 1 1/4 GG-SSStraight2400 psiFemale1 1/4"NPTFNPTFFemale1 1/2"€387.37
PARKER 1 1/4 DD-SS Hydraulic Hose Adapter, 1 1/4 x 1 1/4 Inch Fitting Size, Female x Female, NPT x NPT, Rigid | CT7GLM 1 1/4 DD-SSElbow1500 psiFemale1 1/4"NPTNPTFemale1 1/4"€590.64
PARKER 1 1/4 GG-SS Hydraulic Hose Adapter, 1 1/4 x 1 1/4 Inch Fitting Size, Female x Female, NPTF x NPTF | CT7GLN 1 1/4 GG-SSStraight3000 psiFemale1 1/4"NPTFNPTFFemale1 1/4"€254.40
PARKER 1 1/4 X 1 GG-SS Hydraulic Hose Adapter, 1 1/4 x 1 Inch Fitting Size, Female x Female, NPTF x NPTF, Rigid | CT7GLP 1 1/4 X 1 GG-SSStraight3000 psiFemale1 1/4"NPTFNPTFFemale1"€301.69
PARKER 1 DD-SS Hydraulic Hose Adapter, 1 x 1 Inch Fitting Size, Female x Female, NPT x NPT, Rigid | CT7GLQ 1 DD-SSElbow1800 psiFemale1"NPTNPTFemale1"€322.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 3/4 X 3/8 PTR-SS Hydraulic Hose Adapter, 3/4 x 3/8 Inch Fitting Size, Female x Male, NPTF x NPTF
€63.06 /unit