Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 3/100-12-SA Compressed Air Filter Element, Coalescing, 0.01 Micron, Borosilicate Glass Microfibers | CT7DLX

PARKER 3/100-12-SA Compressed Air Filter Element, Coalescing, 0.01 Micron, Borosilicate Glass Microfibers

Item: CT7DLX Model: 3/100-12-SACross Ref: 4YPN9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€323.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Filter Element
Element MaterialBorosilicate Glass Microfibers
Filter Efficiency100%
Filter Rating0.01 µm
Filter TypeSterile
For Substance TypeAir
For Use OnSterile Air Filter
For Use With Grainger Item Number4HER1, 4HER4, 4HER7
For Use With Mfr. Model Number8003N-0A0-SA, 8004N-0A0-SA-L1874
Media TypeMicrofiberglass , Microglass
TypePneumatic
Compatible Grainger Part Number4HER1, 4HER4, 4HER7
Compatible Manufacturer Part Number8003N-0A0-SA, 8004N-0A0-SA-L1874

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFilter TypeFilter RatingFor Substance TypeFor Fluid TypeFilter EfficiencyTypePrice
PARKER 010AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 010AC | CT7CXU 010ACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€126.37
PARKER 010ACS Carbon Filter Element, Activated Carbon, 0.003 Micron, 010ACS | CT7CXV 010ACSOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic-
RFQ
PARKER 015AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 015AC | CT7CXW 015ACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€144.02
PARKER 020AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 020AC | CT7CXX 020ACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€243.42
PARKER 025DAC Carbon Filter Element, Activated Carbon, 0.003 Micron, 025DAC | CT7CXY 025DACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€259.38
PARKER 030AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 030AC | CT7CXZ 030ACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas--€350.90
PARKER 035ACS Carbon Filter Element, Activated Carbon, 0.003 Micron, 035ACS | CT7CYA 035ACSOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€392.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 3/100-12-SA Compressed Air Filter Element, Coalescing, 0.01 Micron, Borosilicate Glass Microfibers
€323.51 /unit