Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 3.00DSR05.00 Round Air Cylinder 3 Inch Bore 5 Inch Stroke | AJ2EPY 49J930

PARKER 3.00DSR05.00 Round Air Cylinder 3 Inch Bore 5 Inch Stroke

Item: AJ2EPY Model: 3.00DSR05.00Cross Ref: 49J930
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€250.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Bore Dia.3"
ColorSilver
Cushion TypeNone
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesNon-Switch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypeNose
Nose Mount Thread Size1 1/2"-12
Overall Length11 1/2"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.3/4"
Rod Thread Length1 1/4"
Rod Thread Size5/8"-18
Rod Thread TypeFine
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke5"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeRound Body
Air Inlet3/8" NPT
Body Diameter3 3/16"
Body Material GradeGrade 304
Bore Diameter3"
Cylinder TypeRound Body
End Cap Length5/16"
Maximum Operating Pressure250 psi
Maximum Operating Temperature165°F
Minimum Operating Temperature-10°F
Mounting StyleNose
Number Of Rods1
Piston Rod Material FinishChrome Plated
Repairable CylinderNon-Repairable
Rod Diameter3/4"
Rod RotationRotating Rod
SeriesSR Series
Stroke Length5"

Shipping Info:

Ship weight (kg) 2.0925
Ship height (cm)8.1
Ship length (cm)29.21
Ship width (cm)8.03
Country of OriginUS

Product Details:

    • Double-acting air cylinder suitable for generating reciprocating motion in hydraulic equipment and automotive units
    • 304 stainless steel tube and an aluminium piston for withstanding pressures and temperatures up to 250 PSI and 165 degrees F, respectively
    • Chrome-plated steel piston rod for high strength and long-term durability

Product Variants

ProductModelBore Dia.Magnetic PistonStrokePiston Rod MaterialRod Dia.Rod Thread LengthTypeOverall LengthPrice
PARKER 0.31DSR01.00 Round Air Cylinder 5/16 Inch Bore 1 Inch Stroke | AJ2DWU 49J527 0.31DSR01.000.312"No1"Stainless Steel1/8"0.38"Round Body3"€30.36
PARKER 0.31DSR02.00 Round Air Cylinder 5/16 Inch Bore 2 Inch Stroke | AJ2DWV 49J528 0.31DSR02.000.312"No2"Stainless Steel1/8"0.38"Round Body4"€32.50
PARKER 0.31DSR03.00 Round Air Cylinder 5/16 Inch Bore 3 Inch Stroke | AJ2DWW 49J529 0.31DSR03.000.312"No3"Stainless Steel1/8"0.38"Round Body5"€34.77
PARKER 0.31DSR04.00 Round Air Cylinder 5/16 Inch Bore 4 Inch Stroke | AJ2DWX 49J530 0.31DSR04.000.312"No4"Stainless Steel1/8"0.38"Round Body6"€39.29
PARKER 0.44DSR0.500 Round Air Cylinder 7/16 Inch Bore 1/2 Inch Stroke | AJ2DXT 49J549 0.44DSR0.5000.438"No1/2"Stainless Steel0.188"1/2"Round Non Repairable3.1"€30.59
PARKER 0.44DSR01.00 Round Air Cylinder 7/16 Inch Bore 1 Inch Stroke | AJ2DXU 49J550 0.44DSR01.000.438"No1"Stainless Steel0.188"1/2"Round Body3 3/5"€30.52
PARKER 0.44DSR01.50 Round Air Cylinder 7/16 Inch Bore 1-1/2 Inch Stroke | AJ2DXV 49J551 0.44DSR01.500.438"No1 1/2"Stainless Steel0.188"1/2"Round Body4.1"€33.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 3.00DSR05.00 Round Air Cylinder 3 Inch Bore 5 Inch Stroke
€250.58 /unit