Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 2PC4-316 Port Connector Stainless Steel A-LOK 1/ 8 Inch x 1/4 Inch | AF7GMH 20YX99

PARKER 2PC4-316 Port Connector Stainless Steel A-LOK 1/ 8 Inch x 1/4 Inch

Item: AF7GMH Model: 2PC4-316Cross Ref: 20YX99
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPort Connector
ApplicationGases, Liquids
Basic MaterialStainless Steel
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeConnector
Body MaterialStainless Steel
Connection TypeA LOK
Fitting Side A Connection TypeCompression
Fitting Side B Connection TypeCompression
MaterialStainless Steel
Max. Operating Pressure10300 psi
Max. Pressure10300 psi
Resistance PropertiesCorrosion Resistant, Gall Resistant
Specific Pipe Fitting ShapeConnector
System Of MeasurementImperial
Temp. Range-425°F to +1200°F
Thread Size1/8" x 1/4"
Tube Fitting MaterialStainless Steel
Tube Size1/8" x 1/4"
Compatible Fitting BrandsA LOK
Fitting MaterialStainless Steel
Fitting Side A Tube Outer Diameter1/8"
Fitting Side B Tube Outer Diameter1/4"
Material GradeGrade 316
Maximum Operating Pressure10300 psi
Maximum Operating Temperature649°C
Minimum Operating Temperature255°C
Overall Length1 1/16"
Specific Fitting ShapeStraight Port Connector
StandardsASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Thread Size A5/16"-20
Thread Size B7/16"-20

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.7
Ship width (cm)6.83
HS code7307290000
Country of OriginUS

Product Variants

ProductModelTube SizeMax. PressureMax. Operating PressureConnection TypeBody MaterialTemp. RangeBasic MaterialApplicationPrice
PARKER 2PC2-316 Port Connector Stainless Steel A-LOK 1/ 8 Inch | AF7GMG 20YX98 2PC2-3161/8"10900 psi10900 psiA LOKStainless Steel-425°F to +1200°FStainless SteelGases, Liquids€39.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 2PC4-316 Port Connector Stainless Steel A-LOK 1/ 8 Inch x 1/4 Inch
€78.41 /unit