Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 26721-6-6-GRG Hydraulic Hose Fitting, -6 For Hose Dash Size, 5/8 Inch x 5/16 Inch Fitting Size | CT7GUK

PARKER 26721-6-6-GRG Hydraulic Hose Fitting, -6 For Hose Dash Size, 5/8 Inch x 5/16 Inch Fitting Size

Item: CT7GUK Model: 26721-6-6-GRGCross Ref: 19T416
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Fitting Angle45°
Fitting MaterialSteel
Fitting ShapeElbow
For Use With Hose Series213, 285, 293
Hydraulic Fitting Connection TypeReusable
Thread Size5/8"-18

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 26721-6-6-GRG Hydraulic Hose Fitting, -6 For Hose Dash Size, 5/8 Inch x 5/16 Inch Fitting Size
€153.16 /unit