Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 24-1 F5OG-S Conversion Adapter 1-7/8-12 x 1 In | AC7ZPJ 39A323

PARKER 24-1 F5OG-S Conversion Adapter 1-7/8-12 x 1 In

Item: AC7ZPJ Model: 24-1 F5OG-SCross Ref: 39A323
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConversion Adapter
ApplicationHydraulic Fluid
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeAdapter
ColorSilver
Connection TypeFNPT x SAE ORB
Finish/coatingZinc Plated
Fitting Side A GenderMale
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Hex Size2 1/8"
Includes Pre-applied Thread SealantNo
Includes SealYes
Max. Operating Pressure3000 psi
Overall Length1"
Pipe Fitting MaterialCarbon Steel
Pipe Size1"
Pipe Thread Size1 7/8"-12
Seal MaterialNitrile
Temp. Range-30°F to +250°F
Basic Fitting ShapeAdapter
Fitting Side A Nominal Pipe Size1 7/8"
Fitting Side A TypeSAE-ORB
Fitting Side B TypeNPT
Maximum Operating Pressure3000 psi
Specific Fitting ShapeStraight Conversion Adapter
StandardsISO 11926-1, SAE J1926

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.4
Ship length (cm)2.54
Ship width (cm)5.4
HS code7307995045
Country of OriginUS

Product Variants

ProductModelMax. Operating PressurePipe SizeHex SizeConnection TypeTemp. RangeColorMaterialPrice
PARKER 4-1/8 F5OG-S Conversion Adapter 7/16-20 x 1/8 In | AC7ZNT 39A308 4-1/8 F5OG-S6000 psi1/8"0.562"FNPT x SAE ORB-30°F to +250°F--€8.61
PARKER 4-1/4 F5OG-S Conversion Adapter 7/16-20 x 1/4 In | AC7ZNU 39A309 4-1/4 F5OG-S6000 psi1/4"3/4"FNPT x SAE ORB-30°F to +250°F--€10.99
PARKER 6-1/4 F5OG-S Conversion Adapter 9/16-18 x 1/4 In | AC7ZNV 39A310 6-1/4 F5OG-S6000 psi1/4"3/4"FNPT x SAE ORB-30°F to +250°FSilver-€5.26
PARKER 6-3/8 F5OG-S Conversion Adapter 9/16-18 x 3/8 In | AC7ZNW 39A311 6-3/8 F5OG-S6000 psi3/8"7/8"FNPT x SAE ORB-30°F to +250°FSilver-€10.99
PARKER 8-1/4 F5OG-S Conversion Adapter 3/4-16 x 1/4 In | AC7ZNX 39A312 8-1/4 F5OG-S6000 psi1/4"7/8"FNPT x SAE ORB-30°F to +250°FSilver-€8.54
PARKER 8-3/8 F5OG-S Conversion Adapter 3/4-16 x 3/8 In | AC7ZNY 39A313 8-3/8 F5OG-S6000 psi3/8"7/8"FNPT x SAE ORB-30°F to +250°FSilver-€6.11
PARKER 8-1/2 F5OG-S Conversion Adapter 3/4-16 x 1/2 In | AC7ZNZ 39A314 8-1/2 F5OG-S5000 psi1/2"1 1/8"FNPT x SAE ORB-30°F to +250°FSilver-€8.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 24-1 F5OG-S Conversion Adapter 1-7/8-12 x 1 In
€51.37 /unit