Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 24-1 1/4 F5OF-S Reducing Adapter, Steel, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size | CT7JXA

PARKER 24-1 1/4 F5OF-S Reducing Adapter, Steel, 1 1/2 Inch X 1 1/4 Inch Pipe

Item: CT7JXA Model: 24-1 1/4 F5OF-SCross Ref: 60UX80
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Adapter
ApplicationHydraulic Fluid
Basic Fitting ShapeAdapter
Finish/coatingZinc Plated
Fitting MaterialSteel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Thread ClassClass 2A
Fitting Side A TypeFine
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1 1/4"
Fitting Side B TypeNPTF
Includes SealYes
Max. Operating Pressure3000 psi
Seal MaterialNitrile
Specific Fitting ShapeReducing Adapter
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure3000 psi
Pipe Fitting MaterialSteel
StandardsANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 24-1 1/4 F5OF-S Reducing Adapter, Steel, 1 1/2 Inch X 1 1/4 Inch Pipe
€78.83 /unit