Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 2201P-2-2 Extruded 45 D Female Elbow Brass 1/8 In | AA6HKY 13Y901

PARKER 2201P-2-2 Pipe Fitting, 1/8 Inch Thread Size, Brass

Item: AA6HKY Model: 2201P-2-2Cross Ref: 13Y901
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrass Pipe Fitting Kit
ApplicationAir, Non-Potable Water
Basic Fitting ShapeElbow
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeElbow
Body MaterialBrass
ClassPipe Fittings
ColorBrown
Connection TypeFNPT
Fitting Side A GenderFemale
Fitting Side B GenderFemale
GenderFemale
Includes Pre-applied Thread SealantNo
Includes SealNo
Length7/8"
Low Lead Compliance LevelNot Compliant
Max. Operating Temp.121°C
Max. Pressure1000 psi
Max. Working Pressure1000 psi
Min. Operating Temp.-53°C
Pipe Fitting MaterialBrass
Pipe Size1/8"
Shape45° Extruded Elbow
Temp. Range-65°F to +250°F
Thread Size1/8"
TypeFemale Pipe To Female Pipe
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Material GradeC37700
Maximum Operating Pressure1000 psi
Overall Length3/8"
StandardsSAE J530, SAE J531

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)3.3
Ship length (cm)0.95
Ship width (cm)7.62
HS code7412200035
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeFitting Side A GenderBasic Fitting ShapeHex SizeOverall LengthClassMax. Operating Temp.Price
PARKER 207ACBH-2 Anchor Coupling Brass 1/8 Inch Pipe | AA6HJK 13Y865 207ACBH-21/8"FNPTFemaleCoupling0.938"-Pipe Fittings121°C€19.76
PARKER 207ACBHS-2 Anchor Coupling Brass 5/8-18 Pipe | AA6HJL 13Y866 207ACBHS-21/8" x 5/8"FNPTMaleCoupling0.938"-Pipe Fittings121°C€15.32
PARKER 207ACBH-4 Anchor Coupling Brass 1/4 Inch Pipe | AA6HJM 13Y867 207ACBH-41/4"FNPTMaleCoupling1 1/8"-Pipe Fittings121°C€17.00
PARKER 207ACBHS-4 Anchor Coupling Brass 3/4-16 Pipe | AA6HJN 13Y868 207ACBHS-41/4" x 3/4"FNPTMaleCoupling1"-Pipe Fittings121°C€13.06
PARKER 207ACBH-6 Anchor Coupling Brass 3/8 Inch Pipe | AA6HJP 13Y869 207ACBH-63/8"FNPTMaleCoupling1 1/4"-Pipe Fittings121°C€27.49
PARKER 207ACBH-8 Anchor Coupling Brass 1/2 Inch Pipe | AA6HJQ 13Y870 207ACBH-81/2"FNPTMaleCoupling1 3/8"-Pipe Fittings121°C€34.09
PARKER 207ACBH-12 Anchor Coupling Brass 3/4 Inch Pipe | AA6HJR 13Y871 207ACBH-123/4"MNPT x FNPTMaleCoupling1 1/2"-Pipe Fittings121°C€73.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 2201P-2-2 Pipe Fitting, 1/8 Inch Thread Size, Brass
€10.88 /unit