PARKER 215PN-12 | BT6TFX

PARKER 215PN-12 Pipe Fitting, 3/4 Inch Thread Size, Brass

Item: BT6TFX Model: 215PN-12Cross Ref: 60WG71
Limited Availability
€17.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrass Pipe Fitting Kit
ApplicationAir, Non-Potable Water
Body MaterialBrass
ClassPipe Fittings
Connection TypeMale Pipe
Fitting Side A GenderMale
Fitting Side B GenderMale
GenderMale
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Max. Operating Temp.121°C
Max. Working Pressure1000 psi
Min. Operating Temp.-53°C
Pipe Fitting MaterialBrass
Pipe Size3/4" x 3/4"
ShapeClose Nipple
Thread Size3/4"
TypeMale Pipe
Basic Fitting ShapeNipple
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Material GradeC37700
Maximum Operating Pressure1000 psi
Overall Length1 1/4"
Specific Fitting ShapeNipple
StandardsSAE J530, SAE J531

Shipping Info:

Ship weight (kg) 0.0585
Ship length (cm)3.18
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeFitting Side A GenderBasic Fitting ShapeHex SizeOverall LengthClassMax. Operating Temp.Price
PARKER 207ACBH-2 Anchor Coupling Brass 1/8 Inch Pipe | AA6HJK 13Y865 207ACBH-21/8"FNPTFemaleCoupling0.938"-Pipe Fittings121°C€19.76
PARKER 207ACBHS-2 Anchor Coupling Brass 5/8-18 Pipe | AA6HJL 13Y866 207ACBHS-21/8" x 5/8"FNPTMaleCoupling0.938"-Pipe Fittings121°C€15.32
PARKER 207ACBH-4 Anchor Coupling Brass 1/4 Inch Pipe | AA6HJM 13Y867 207ACBH-41/4"FNPTMaleCoupling1 1/8"-Pipe Fittings121°C€17.00
PARKER 207ACBHS-4 Anchor Coupling Brass 3/4-16 Pipe | AA6HJN 13Y868 207ACBHS-41/4" x 3/4"FNPTMaleCoupling1"-Pipe Fittings121°C€13.06
PARKER 207ACBH-6 Anchor Coupling Brass 3/8 Inch Pipe | AA6HJP 13Y869 207ACBH-63/8"FNPTMaleCoupling1 1/4"-Pipe Fittings121°C€27.49
PARKER 207ACBH-8 Anchor Coupling Brass 1/2 Inch Pipe | AA6HJQ 13Y870 207ACBH-81/2"FNPTMaleCoupling1 3/8"-Pipe Fittings121°C€34.09
PARKER 207ACBH-12 Anchor Coupling Brass 3/4 Inch Pipe | AA6HJR 13Y871 207ACBH-123/4"MNPT x FNPTMaleCoupling1 1/2"-Pipe Fittings121°C€73.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 215PN-12 Pipe Fitting, 3/4 Inch Thread Size, Brass
€17.45 /unit