Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 213P-8 Cap Brass 1/2 Inch Pipe | AA6HLH 13Y910

PARKER 213P-8 Pipe Fitting, 1/2 Inch Thread Size, Brass

Item: AA6HLH Model: 213P-8Cross Ref: 13Y910
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrass Pipe Fitting Kit
ApplicationAir Lines, Water Lines, Cooling Lines
Basic Fitting ShapeCap
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeCap
Body MaterialBrass
ClassPipe Fittings
Connection TypeFNPT
GenderFemale
Hex Size1 1/16"
Includes Pre-applied Thread SealantNo
Includes SealNo
Length7/8"
Low Lead Compliance LevelNot Compliant
MagneticNo
Max. Operating Temp.121°C
Max. Pressure1000 psi
Max. Working Pressure1000 psi
Min. Operating Temp.-53°C
Pipe Fitting MaterialBrass
Pipe Size1/2"
Plug ConstructionCored
Plug Drive StyleHex
ShapeCap
Temp. Range-65°F to +250°F
Thread Size1/2"
TypePipe
Fitting Connection TypeFNPT
Material GradeC36000
Max. Steam Pressure1000 psi
Maximum Operating Pressure1000 psi
Nominal Pipe Size1/2"
Overall Length13/16"
Specific Fitting ShapeHex Head Cap
StandardsSAE J530, SAE J531

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.7
Ship length (cm)2.06
Ship width (cm)2.7
HS code7412200090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeFitting Side A GenderBasic Fitting ShapeHex SizeOverall LengthClassMax. Operating Temp.Price
PARKER 207ACBH-2 Anchor Coupling Brass 1/8 Inch Pipe | AA6HJK 13Y865 207ACBH-21/8"FNPTFemaleCoupling0.938"-Pipe Fittings121°C€19.76
PARKER 207ACBHS-2 Anchor Coupling Brass 5/8-18 Pipe | AA6HJL 13Y866 207ACBHS-21/8" x 5/8"FNPTMaleCoupling0.938"-Pipe Fittings121°C€15.32
PARKER 207ACBH-4 Anchor Coupling Brass 1/4 Inch Pipe | AA6HJM 13Y867 207ACBH-41/4"FNPTMaleCoupling1 1/8"-Pipe Fittings121°C€17.00
PARKER 207ACBHS-4 Anchor Coupling Brass 3/4-16 Pipe | AA6HJN 13Y868 207ACBHS-41/4" x 3/4"FNPTMaleCoupling1"-Pipe Fittings121°C€13.06
PARKER 207ACBH-6 Anchor Coupling Brass 3/8 Inch Pipe | AA6HJP 13Y869 207ACBH-63/8"FNPTMaleCoupling1 1/4"-Pipe Fittings121°C€27.49
PARKER 207ACBH-8 Anchor Coupling Brass 1/2 Inch Pipe | AA6HJQ 13Y870 207ACBH-81/2"FNPTMaleCoupling1 3/8"-Pipe Fittings121°C€34.09
PARKER 207ACBH-12 Anchor Coupling Brass 3/4 Inch Pipe | AA6HJR 13Y871 207ACBH-123/4"MNPT x FNPTMaleCoupling1 1/2"-Pipe Fittings121°C€73.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 213P-8 Pipe Fitting, 1/2 Inch Thread Size, Brass
€12.84 /unit