Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 2-2 T2HF-SS Tube End Adapter Stainless Steel Cpixm 1/8in | AE6QQC 5UNF9

PARKER 2-2 T2HF-SS Tube End Adapter Stainless Steel Cpixm 1/8in

Item: AE6QQC Model: 2-2 T2HF-SSCross Ref: 5UNF9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube End Male Adapter
ApplicationGases, Liquids
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeAdapter
Body MaterialStainless Steel
Compatible Tube MaterialStainless Steel
Compression Thread Size1/8"
Connection TypeCPI x MNPT
Fitting Side A Connection TypeCompression
Hex Size0.438"
MaterialStainless Steel
Pipe Size1/8"
Specific Pipe Fitting ShapeAdapter
System Of MeasurementImperial
Temp. Range-425°F to +1200°F
Tube Fitting MaterialStainless Steel
Tube Size1/8"
Compatible Fitting BrandsCPI
Fitting MaterialStainless Steel
Fitting Side A Tube Outer Diameter1/8"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1/8"
Material GradeGrade 316
Maximum Operating Temperature1200°F
Minimum Operating Temperature425°F
Overall Length1 5/32"
SeriesCPI
Specific Fitting ShapeStraight Adapter
StandardsASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Thread Size A5/16"-20

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.11
Ship length (cm)2.94
Ship width (cm)1.11
HS code7307290090
Country of OriginUS

Product Variants

ProductModelPipe SizeTube SizeHex SizeConnection TypeMax. Operating PressureMax. PressureBasic MaterialBody MaterialPrice
PARKER 6-6 T2HF-SS Tube Adapter 316 Stainless Steel Cpi x Tube Stub 3/8in | AD7ABF 4CWU3 / 6-6 T2HF-SS-GR 6-6 T2HF-SS3/8"3/8"11/16"---MetalStainless Steel€36.05
PARKER 6MA6N-316 Tube End Adapter 316 Stainless Steel Tubexm 3/8in | AD7AFR 4CXL7 / 6MA6N-316-GR 6MA6N-3163/8"3/8"11/16"-6600 psi-MetalStainless Steel€35.94
PARKER 2-4 T2HF-SS Tube End Adapter Stainless Steel Cpixm 1/8 Inch x 1/4in | AE6QQD 5UNG0 2-4 T2HF-SS1/4"1/8"0.562"CPI x MNPT--MetalStainless Steel€34.12
PARKER 4-2 T2HF-SS Tube Adapter Stainless Steel Cpi Tubexm 1/4x1/8in | AE6QQE 5UNG1 4-2 T2HF-SS1/8"1/4"0.438"CPI x MNPT--MetalStainless Steel€21.70
PARKER 4MA6N-316 Tube End Adapter Stainless Steel A-lok x M 1/4 Inch x 13/ 8 Inch | AF7GNK 20YY25 4MA6N-3163/8"1/4"0.688"A Lok x MNPT10300 psi10300 psiStainless SteelStainless Steel€34.79
PARKER 4MA8N-316 Tube End Adapter Stainless Steel A-lok x M 1/4 Inch x 11/2in | AF7GNL 20YY26 4MA8N-3161/2"1/4"7/8"A Lok x MNPT10300 psi10300 psiStainless SteelStainless Steel€46.23
PARKER 6MA8N-316 Tube End Adapter Stainless Steel A-lok x M 3/8 Inch x 1/2 Inch | AF7GQC 20YY65 6MA8N-3161/2"3/8"7/8"A Lok x MNPT6600 psi6600 psiStainless SteelStainless Steel€48.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 2-2 T2HF-SS Tube End Adapter Stainless Steel Cpixm 1/8in
€38.28 /unit