Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 2-2 SE-SS Street Elbow 90 Degree Stainless Steel NPT 1/8 | AE6QQZ 5UNJ0

PARKER 2-2 SE-SS Street Elbow, 90 Degree, Stainless Steel, 1/8 Inch NPT

Item: AE6QQZ Model: 2-2 SE-SSCross Ref: 5UNJ0
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€59.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow, 90 Degrees
ApplicationAir, Natural Gas, Oil
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeElbow
Body MaterialStainless Steel
ColorSilver
Connection TypeFNPT x MNPT
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side B GenderFemale
Fittings Sub-categoryElbows
GenderMale x Female
Hex Size0.562"
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Max. Pressure5500 psi
Pipe Fitting MaterialStainless Steel
Pipe Size1/8"
Pressure Rating5500 psi
Specific Pipe Fitting ShapeStreet Elbow
Temp. Range-425°F to +1200°F
Basic Fitting ShapeElbow
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B TypeNPT
Material GradeGrade 316
Maximum Operating Pressure5500 psi
Overall Length1 7/16"
Specific Fitting Shape90° Street Elbow
StandardsANSI B1.20.1, ANSI B31.1, ANSI B31.3

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.43
Ship length (cm)3.65
Ship width (cm)1.43
HS code7307225000
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeColorPrice
PARKER 12-12 SE-SS Street Elbow 90 Degree 316 Stainless Steel 3/4 In | AA6PVN 14M058 12-12 SE-SS3/4"MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€300.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 2-2 SE-SS Street Elbow, 90 Degree, Stainless Steel, 1/8 Inch NPT
€59.66 /unit