Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1JS43-4-4 Fitting Female ORS Straight 1/4 | AB6DVZ 21A826

PARKER 1JS43-4-4 Hydraulic Hose Fitting Straight, 1/4 Inch Internal Diameter, Steel

Item: AB6DVZ Model: 1JS43-4-4Cross Ref: 21A826
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Dash Size4
FinishZinc
Fitting MaterialSteel
Fitting MovementSwivel
Fitting TypeStraight
Hex Size0.688"
Hose1/4"
Hose Fitting A GenderFemale
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Inside Dia.1/4"
Hydraulic Fitting Connection TypeCrimpable
Length2.07"
MaterialSteel
ReusableNo
ShapeStraight Long
TypeCrimp, Female ORS
Vacuum RatingNot Rated
Fitting ShapeStraight
For Hose Dash Size-4
For Hose I.d.1/4"
For Use With Hose Series301LT, 302, 304, 351ST, 351TC, 422, 424, 426, 431, 436, 451TC, 451ST, 471TC, 471ST, 472TC, 482TC, 482ST, 722TC, 881
Hose Fitting A Connection TypeORS
Hose Fitting A Size9/16"
Hose Fitting B Size1/4"
Max. Working Pressure @ 70 F9200 psi
StandardsSAE 100R2
Thread Size9/16"-18
Thread TypeORS

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.3
Ship length (cm)5.26
Ship width (cm)2.3
HS code8412909085
Country of OriginUS

Product Variants

ProductModelFitting SizeConnection TypeFinishHoseTypeHose Fitting A GenderHex SizePortPrice
Parker 10643-4-4 | Series 43 Crimp Style Female Adaptor, JIC 37 Deg. Swivel | AB6DRV | 21A752 10643-4-4--Zinc1/4"Crimp, Female JICFemale0.562"1/4"€13.01
PARKER 10643-5-4 Fitting Crimp Female JIC Straight 1/4 | AB6DRW 21A753 10643-5-4--Zinc1/4"Crimp, Female JICFemale5/8"0.312"€13.72
PARKER 10643-6-4 Fitting Crimp Female JIC Straight 1/4 | AB6DRX 21A754 10643-6-4--Zinc1/4"Crimp, Female JICFemale0.688"3/8"€13.40
PARKER 10643-4-6 Fitting Crimp Female JIC Straight 3/8 | AB6DRY 21A755 10643-4-6--Zinc3/8"Crimp, Female JICFemale0.562"1/4"€16.94
Parker 10643-6-6 Crimp Style Female Swivel Adapter, Series 43 | JIC Straight 3/8 In. | AB6DRZ | 21A756 10643-6-6--Zinc3/8"Crimp, Female JICFemale0.688"3/8"€15.15
PARKER 10643-8-6 Fitting Crimp Female JIC Straight 3/8 | AB6DTA 21A757 10643-8-6--Zinc3/8"Crimp, Female JICFemale7/8"1/2"€15.69
PARKER 10643-6-8 Fitting Crimp Female JIC Straight 1/2 | AB6DTB 21A758 10643-6-8--Zinc1/2"Crimp, Female JICFemale0.688"3/8"€40.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1JS43-4-4 Hydraulic Hose Fitting Straight, 1/4 Inch Internal Diameter, Steel
€29.58 /unit