Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 1GU43-4-4 Hydraulic Crimp Fitting, Steel x Steel, Straight, -4 | CT7FHL

PARKER 1GU43-4-4 Hydraulic Crimp Fitting, Steel x Steel, Straight, 4 Hose Dash Size

Item: CT7FHL Model: 1GU43-4-4Cross Ref: 55DC97
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
FinishZinc
Fitting MaterialSteel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose I.d.1/4"
Hose Fitting A GenderFemale
Hose Fitting A Size1/4"
Hose Fitting A TypeBSPP
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1/4"
Hydraulic Fitting Connection TypeCrimpable
Max. Working Pressure @ 70 Deg. F5000 psi
ReusableNo
Thread Size1/4"-19
Thread TypeBSPP
Vacuum RatingNot Rated
For Hose Dash Size-4
For Use With Hose Series787TC, 787ST, 797TC, 797ST Series
Hose Fitting A Connection TypeBSPP
Max. Working Pressure @ 70 F5000 psi

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)5.28
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelFor Hose I.d.Fitting ShapeMax. Working Pressure @ 70 Deg. FHose Fitting B SizeHose Fitting A SizeHose Fitting A GenderFitting AngleFitting MaterialPrice
PARKER 1B143-10-10 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -10 | CT7EEF 1B143-10-105/8"Elbow5500 psi5/8"0.511"Female45°Steel€167.44
PARKER 1B143-12-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEY 1B143-12-123/4"Elbow5000 psi3/4"0.511"Female45°Steel€173.96
PARKER 1B143-16-16 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -16 | CT7EFJ 1B143-16-161"Elbow4000 psi1"0.511"Female45°Steel€222.84
PARKER 1B143-4-4 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -4 | CT7EGC 1B143-4-41/4"Elbow9000 psi1/4"0.511"Female45°Steel€63.08
PARKER 1B143-6-6 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -6 | CT7EGG 1B143-6-63/8"Elbow8000 psi3/8"0.511"Female45°Steel€68.95
PARKER 1B143-8-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -8 | CT7EGT 1B143-8-81/2"Elbow6250 psi1/2"0.511"Female45°Steel€90.22
PARKER 1B243-10-10 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg Elbow, -10 | CT7EHF 1B243-10-105/8"Elbow5500 psi5/8"0.511"Female90°Steel€124.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1GU43-4-4 Hydraulic Crimp Fitting, Steel x Steel, Straight, 4 Hose Dash Size
€33.49 /unit