Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1FU77-20-20 Hydraulic Crimp Fitting, Steel x Steel, Straight, -20 | CT7FGP

PARKER 1FU77-20-20 Hydraulic Crimp Fitting, Steel x Steel, Straight, 20 Hose Dash Size

Item: CT7FGP Model: 1FU77-20-20Cross Ref: 55DC93
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€362.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
FinishZinc
Fitting MaterialSteel
Fitting MovementSwivel
Fitting ShapeStraight
Fitting Size1 1/4" x 1 1/4"
For Hose I.d.1 1/4"
Hose Fitting A GenderFemale
Hose Fitting A Size1 1/4"
Hose Fitting A TypeBSPP
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1 1/4"
Hydraulic Fitting Connection TypeCrimpable
Max. Working Pressure @ 70 Deg. F4000 psi
ReusableNo
Thread Size1 1/4"-11
Thread TypeBSPP
Vacuum RatingNot Rated
For Hose Dash Size-20
For Use With Hose Series787TC, 787ST, 797TC, 797ST Series
Hose Fitting A Connection TypeBSPP
Max. Working Pressure @ 70 F4000 psi

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)10.82
Ship width (cm)2.54
Country of OriginCH

Product Variants

ProductModelFor Hose I.d.Fitting ShapeMax. Working Pressure @ 70 Deg. FHose Fitting B SizeHose Fitting A SizeHose Fitting A GenderFitting AngleFitting MaterialPrice
PARKER 1B143-10-10 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -10 | CT7EEF 1B143-10-105/8"Elbow5500 psi5/8"0.511"Female45°Steel€167.44
PARKER 1B143-12-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEY 1B143-12-123/4"Elbow5000 psi3/4"0.511"Female45°Steel€173.96
PARKER 1B143-16-16 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -16 | CT7EFJ 1B143-16-161"Elbow4000 psi1"0.511"Female45°Steel€222.84
PARKER 1B143-4-4 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -4 | CT7EGC 1B143-4-41/4"Elbow9000 psi1/4"0.511"Female45°Steel€63.08
PARKER 1B143-6-6 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -6 | CT7EGG 1B143-6-63/8"Elbow8000 psi3/8"0.511"Female45°Steel€68.95
PARKER 1B143-8-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -8 | CT7EGT 1B143-8-81/2"Elbow6250 psi1/2"0.511"Female45°Steel€90.22
PARKER 1B243-10-10 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg Elbow, -10 | CT7EHF 1B243-10-105/8"Elbow5500 psi5/8"0.511"Female90°Steel€124.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1FU77-20-20 Hydraulic Crimp Fitting, Steel x Steel, Straight, 20 Hose Dash Size
€362.31 /unit