Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1CA43-35-20 Fitting Crimp Female JIC Hose 1-1/4 inch | AF9ATC 29TK15

PARKER 1CA43-35-20 Hydraulic Hose Fitting Straight, 1-1/2 Inch Internal Diameter, Steel

Item: AF9ATC Model: 1CA43-35-20Cross Ref: 29TK15
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€268.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Dash Size35
FinishZinc Plated
Fitting MaterialSteel
Fitting TypeStraight
Hex Size60 mm
Hose1 1/4"
Hose Inside Dia.1 1/2"
MaterialSteel
ShapeStraight
TypeCrimp, Female JIC

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)15.24
HS code8412909085
Country of OriginDE

Product Variants

ProductModelFitting SizeConnection TypeFinishHoseTypeHose Fitting A GenderHex SizePortPrice
Parker 10643-4-4 | Series 43 Crimp Style Female Adaptor, JIC 37 Deg. Swivel | AB6DRV | 21A752 10643-4-4--Zinc1/4"Crimp, Female JICFemale0.562"1/4"€13.01
PARKER 10643-5-4 Fitting Crimp Female JIC Straight 1/4 | AB6DRW 21A753 10643-5-4--Zinc1/4"Crimp, Female JICFemale5/8"0.312"€13.72
PARKER 10643-6-4 Fitting Crimp Female JIC Straight 1/4 | AB6DRX 21A754 10643-6-4--Zinc1/4"Crimp, Female JICFemale0.688"3/8"€13.40
PARKER 10643-4-6 Fitting Crimp Female JIC Straight 3/8 | AB6DRY 21A755 10643-4-6--Zinc3/8"Crimp, Female JICFemale0.562"1/4"€16.94
Parker 10643-6-6 Crimp Style Female Swivel Adapter, Series 43 | JIC Straight 3/8 In. | AB6DRZ | 21A756 10643-6-6--Zinc3/8"Crimp, Female JICFemale0.688"3/8"€15.15
PARKER 10643-8-6 Fitting Crimp Female JIC Straight 3/8 | AB6DTA 21A757 10643-8-6--Zinc3/8"Crimp, Female JICFemale7/8"1/2"€15.69
PARKER 10643-6-8 Fitting Crimp Female JIC Straight 1/2 | AB6DTB 21A758 10643-6-8--Zinc1/2"Crimp, Female JICFemale0.688"3/8"€40.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1CA43-35-20 Hydraulic Hose Fitting Straight, 1-1/2 Inch Internal Diameter, Steel
€268.37 /unit