Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 171PTC-4-2 Swivel Male Run Tee, Brass, NPTF x Push-to-Connect x Push-to-Connect | CT7KMJ

PARKER 171PTC-4-2 Swivel Male Run Tee, Brass, NPTF x Push-to-Connect x Push-to-Connect

Item: CT7KMJ Model: 171PTC-4-2Cross Ref: 48LY60
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Male Run Tee
ColorGold
Compatible Tube MaterialNylon, Stainless Steel
Resistance PropertiesCompact Resistant, Impact Resistant
ApplicationAir
Fitting MaterialBrass
Fitting Side A Connection TypeNPTF
Fitting Side A Pipe Size1/8"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter1/4"
Fitting Side C Connection TypePush-to-Connect
Fitting Side C Tube Outer Diameter1/4"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure250 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature-40°F
Overall Length1 7/8"
Release TypeButton
Specific Fitting ShapeSwivel Adapter Tee
StandardsDOT FMVSS 571.106, SAE J2494, SAE J2494-3
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)4.76
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTube SizeMin. Operating Temp.Fitting Side A Connection TypeFitting Side B Tube Outer DiameterOverall LengthFitting Side A Pipe SizeFitting Side C Tube Outer DiameterOutside Dia.Price
PARKER 171PTC-4-6 Swivel Male Run Tee, Brass, MNPT x Push-to-Connect x Push-to-Connect | CT7KME 171PTC-4-61/4"40°FMNPT1/4"2 3/32"3/8"1/4"1/4"€52.19
PARKER 171PTC-6-6 Swivel Male Run Tee, Brass, MNPT x Push-to-Connect x Push-to-Connect | CT7KMF 171PTC-6-63/8"-40°FMNPT3/8"2 21/32"3/8"3/8"3/8"€47.67
PARKER 171PTC-8-6 Swivel Male Run Tee, Brass, NPTF x Push-to-Connect x Push-to-Connect | CT7KMG 171PTC-8-61/2"40°FNPTF1/2"3 3/32"3/8"1/2"-€72.17
PARKER 171PTC-8-4 Swivel Male Run Tee, Brass, NPTF x Push-to-Connect x Push-to-Connect | CT7KMH 171PTC-8-41/2"40°FNPTF1/2"3"1/4"1/2"-€72.87
PARKER 171PTC-8-8 Swivel Male Run Tee, Brass, NPTF x Push-to-Connect x Push-to-Connect | CT7KMK 171PTC-8-8--------€75.38
PARKER 171PTC-6-4 Swivel Male Run Tee, Brass, MNPT x Push-to-Connect x Push-to-Connect | CT7KML 171PTC-6-43/8"40°FMNPT3/8"2 5/8"1/4"3/8"3/8"€45.02
PARKER 171PTC-4-4 Swivel Male Run Tee, Brass, NPTF x Push-to-Connect x Push-to-Connect | CT7KMM 171PTC-4-4--------€39.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 171PTC-4-2 Swivel Male Run Tee, Brass, NPTF x Push-to-Connect x Push-to-Connect
€41.76 /unit