Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 16N43-16-16 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg Elbow, -16 | CT7ENC

PARKER 16N43-16-16 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg Elbow, 16 Hose Dash Size

Item: CT7ENC Model: 16N43-16-16Cross Ref: 55DA43
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€181.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Fitting Angle90°
Fitting MaterialSteel
Fitting MovementSwivel
Fitting ShapeElbow
For Hose I.d.1"
Hose Fitting A GenderMale
Hose Fitting A Size0.511"
Hose Fitting A TypeFlange
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1"
Max. Working Pressure @ 70 Deg. F6000 psi
ReusableNo
Thread Size0.511"-27
Thread TypeFlange
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 3.24
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelFor Hose I.d.Fitting ShapeFitting SizeMax. Working Pressure @ 70 Deg. FHose Fitting A TypeHose Fitting B SizeHose Fitting A SizeThread TypePrice
PARKER 11777-12-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -10 | CT7EEK 11777-12-83/4"Elbow-5000 psiFlange3/4"0.511"Flange€159.09
PARKER 11743-16-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEM 11743-16-121"Elbow0.511" x 1"5000 psiFlange1"0.511"Flange€88.08
PARKER 16F77-12-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEN 16F77-12-123/4"Elbow-6000 psiFlange3/4"0.511"Flange€156.98
PARKER 16F77-16-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EER 16F77-16-123/4"Elbow-6000 psiFlange3/4"0.511"Flange€178.27
PARKER 11743-8-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEV 11743-8-81/2"Elbow-5000 psiFlange1/2"0.511"Flange€78.95
PARKER 16F43-12-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEW 16F43-12-123/4"Elbow-6000 psiFlange3/4"0.511"Flange€111.06
PARKER 16F43-16-16 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -16 | CT7EFC 16F43-16-161"Elbow-6000 psiFlange1"0.511"Flange€141.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 16N43-16-16 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg Elbow, 16 Hose Dash Size
€181.21 /unit