Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 169PMT-4-2 90 Degree Swivel Male Elbow 1/4 Inch | AA3GKJ 11K674

PARKER 169PMT-4-2 90 Degree Swivel Male Elbow 1/4 Inch

Item: AA3GKJ Model: 169PMT-4-2Cross Ref: 11K674
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow,90 Degrees Swivel
ConnectionTube x MNPT
Connection TypeTube x MNPT
Gasket MaterialBuna N
Hex Size0.562"
Length21/25"
MaterialBrass
Pipe Size1/8"
Pressure Rating250 psi
Temp. Range-40°F to +200°F
Thread Size1/8"
Tube Size1/4"
TypePush To Connect

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.43
Ship length (cm)2.14
Ship width (cm)3.3
HS code7412200035
Country of OriginUS

Product Variants

ProductModelTube SizePipe SizeHex SizeTemp. RangeMaterialPressure RatingConnection TypeTypePrice
PARKER 169PMT-4-4 90 Degree Swivel Male Elbow 1/4 Inch | AA3GKK 11K675 169PMT-4-41/4"1/4"0.562"-40°F to +200°FBrass250 psiTube x MNPTPush To Connect€21.82
PARKER 169PMT-4-6 90 Degree Swivel Male Elbow 1/4 Inch | AA3GKL 11K676 169PMT-4-61/4"3/8"0.688"-40°F to +200°FBrass250 psiTube x MNPTPush To Connect€29.61
PARKER 169PMT-6-2 90 Degree Swivel Male Elbow 3/8 Inch | AA3GKM 11K677 169PMT-6-23/8"1/8"0.688"-40°F to +200°FBrass250 psiTube x MNPTPush To Connect€32.10
PARKER 169PMT-6-4 90 Degree Swivel Male Elbow 3/8 Inch | AA3GKN 11K678 169PMT-6-43/8"1/4"0.688"-40°F to +200°FBrass250 psiTube x MNPTPush To Connect€28.35
PARKER 169PMT-6-6 90 Degree Swivel Male Elbow 3/8 Inch. | AA3GKP 11K679 169PMT-6-63/8"3/8"0.688"-40°F to +200°FBrass250 psiTube x MNPTPush To Connect€28.29
PARKER 169PMT-6-8 90 Degree Swivel Male Elbow 3/8 Inch | AA3GKQ 11K680 169PMT-6-83/8"1/2"7/8"-40°F to +200°FBrass250 psiTube x MNPTPush To Connect€35.16
PARKER 169PMT-8-4 90 Degree Swivel Male Elbow 1/2 Inch | AA3GKR 11K681 169PMT-8-41/2"1/4"5/8"-40°F to +200°FBrass250 psiTube x MNPTPush To Connect€41.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 169PMT-4-2 90 Degree Swivel Male Elbow 1/4 Inch
€23.30 /unit