Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 164S Filter/dryer 1/2 In | AF2PTF 6X586

PARKER 164S Filter/dryer 1/2 In

Item: AF2PTF Model: 164SCross Ref: 6X586
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€69.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Line Filter Dryer
ConnectionSolder
Connection Size1/2"
Connection TypeSolder
MaterialSteel
Overall Length7"
R-22 Capacity7 ton.
TypeSteel
Body MaterialSteel
Compatible System Size20 ton.
Connection GenderFemale
Connection MaterialCopper
Core TypeMolecular Sieve
FinishPowder Painted
Maximum Operating Pressure650 psi
Overall Diameter3"
Product TypeLiquid Line Filter Dryer
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)6.86
Ship length (cm)17.78
Ship width (cm)6.86
HS code8421290065
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialConnection SizeConnection TypeR-22 CapacityCut Out LengthPrice
PARKER 415 Filter/dryer 5/8 Inch Flare | AA8TUA 1A524 41510 3/16"Steel5/8"-15 ton.8 1/4"€126.38
PARKER 165 Filter/dryer 5/8 Inch Flare | AD7FFL 4E932 1656 5/16"Steel5/8"-10 ton.5 13/16"€57.12
PARKER 165S Filter/dryer 5/8 Inch Solder | AD7FFM 4E933 165S6 5/16"Steel5/8"Solder10 ton.4 3/4"€47.64
PARKER 307S Filter/dryer 7/8 Inch Solder | AD7FFN 4E934 307S-Steel7/8"Solder10 ton.7 3/4"€89.10
PARKER 032 Filter/dryer 1/4 In | AF2PQH 6X505 0324 1/8"Steel1/4"-1 ton.3.188"€25.09
PARKER 084 Filter/dryer 1/2 In | AF2PQN 6X510 0846.312"Steel1/2"-7 ton.4 3/8"€44.59
PARKER LLD 164 Filter/dryer 1/2 In | AF2PQQ 6X512 LLD 1647"Steel1/2"-7 ton.7"€53.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 164S Filter/dryer 1/2 In
€69.29 /unit