Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 164PMT-4 Union Tee 1/4 In | AA3GLC 11K693

PARKER 164PMT-4 Union Tee 1/4 In

Item: AA3GLC Model: 164PMT-4Cross Ref: 11K693
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€21.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion Tee
Age GroupAdult
ColorGolden
ConnectionTube x Tube x Tube
Gasket MaterialBuna N
GenderUnisex
Length1.7"
MaterialBrass
Pressure Rating250 psi
Temp. Range-40°F to +200°F
Tube Size1/4"
TypePush To Connect

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)4.29
Ship width (cm)3.05
HS code7412200045
Country of OriginUS

Product Variants

ProductModelTube SizeTemp. RangeConnection TypeMax. PressureApplicationFitting Side A Connection TypeFitting Side B Connection TypeFitting Side C Connection TypePrice
PARKER 164PMT-8 Union Tee 1/2 In | AA3GLF 11K696 164PMT-81/2"-40°F to +200°F------€41.00
PARKER 164PMT-10 Union Tee 5/8 In | AA3GLG 11K697 164PMT-105/8"-40°F to +200°F------€71.19
PARKER FTC-12 Union Tee Pfa And Pvdf Flare 3/4 Inch | AC2JKD 2KNV9 FTC-123/4"0°F to +212°FFlare125 psiChemicalsInverted FlareInverted FlareInverted Flare€258.35
PARKER FTC-6 Union Tee Pfa And Pvdf Flare 3/8 Inch | AC2JKE 2KNW2 FTC-63/8"0°F to +212°FFlare125 psiChemicalsInverted FlareInverted FlareInverted Flare€171.96
PARKER FTC-8 Union Tee Pfa And Pvdf Flare 1/2 Inch | AC2JKF 2KNW3 FTC-81/2"0°F to +212°FFlare125 psiChemicalsInverted FlareInverted FlareInverted Flare€216.55
PARKER 12ET12-S Union Tee Carbon Steel A-lok 3/4in | AF7GBV 20YX48 12ET12-S3/4"-20°F to +800°FA LOK5100 psi----€180.70
PARKER 1ET1-316 Union Tee Stainless Steel A-lok 1/16 Inch | AF7GLA 20YX69 1ET1-3160.062"-425°F to +1200°FA LOK16800 psiGas, OilCompressionCompressionCompression€197.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 164PMT-4 Union Tee 1/4 In
€21.08 /unit