Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 16 FNL-S Cap Zinc Steel Compression x Male Sae 1 x 1-7/16-12in | AA9HKE 1DDN8

PARKER 16 FNL-S Cap Zinc Steel Compression x Male Sae 1 x 1-7/16-12in

Item: AA9HKE Model: 16 FNL-SCross Ref: 1DDN8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
ApplicationGases, Oils
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeCap
Body FinishZinc Plated
Body MaterialSteel
Connection TypeCompression x Male SAE ORB
FinishZinc Nickel
Fits BrandSeal-Lok
Fitting Tube Size Outer Diameter1"
MaterialSteel
Max. Operating Pressure6000 psi
Max. Pressure6000 psi
Pipe Size13"
Specific Pipe Fitting ShapeCap
System Of MeasurementImperial
Temp. Range-30°F to +250°F
Tube Size1"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.79
Ship length (cm)4.83
Ship width (cm)4.83
HS code7307995045
Country of OriginTW

Product Variants

ProductModelTube SizeBody MaterialMax. Operating PressureConnection TypeMax. PressureHex SizeTemp. RangeMaterialPrice
PARKER 4 FNL-S Cap Zinc Steel Compression x Male Sae 1/4 x 9/16-18in | AA9HJZ 1DDN3 4 FNL-S1/4"Steel9200 psiCompression x Male SAE ORB9200 psi--30°F to +250°FSteel€4.16
PARKER 6 FNL-S Cap Zinc Steel Compression x Sae 3/8 x 11/16-16in | AA9HKA 1DDN4 6 FNL-S3/8"Steel9200 psiCompression x Male SAE ORB9200 psi--30°F to +250°FSteel€6.14
PARKER 8 FNL-S Cap Zinc Steel Compression x Sae 1/2 x 13/16-16in | AA9HKB 1DDN5 8 FNL-S1/2"Steel9200 psiCompression x Male SAE ORB9200 psi--30°F to +250°FSteel€9.35
PARKER 10 FNL-S Cap Zinc Steel Compression x Male Sae 5/8 x 1-14in | AA9HKC 1DDN6 10 FNL-S5/8"Steel6000 psiCompression x Male SAE ORB6000 psi--30°F to +250°FSteel€11.31
PARKER 12 FNL-S Cap Zinc Steel Compression x Sae 3/4 x 1-3/16-12in | AA9HKD 1DDN7 12 FNL-S3/4"Steel6000 psiCompression x Male SAE ORB6000 psi--30°F to +250°FSteel€16.25
PARKER 4 FNL-SS Cap 316 Stainless Steel Compression 1/4in | AA9HKF 1DDN9 4 FNL-SS1/4"Stainless Steel9200 psiCompression9200 psi--30°F to +250°FStainless Steel€95.49
PARKER 6 FNL-SS Cap 316 Stainless Steel Compression 3/8in | AA9HKG 1DDP1 6 FNL-SS3/8"Stainless Steel9200 psiCompression9200 psi--30°F to +250°F-€100.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 16 FNL-S Cap Zinc Steel Compression x Male Sae 1 x 1-7/16-12in
€30.87 /unit