Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 15P110QBM2KS121 Hydraulic Pressure Filter, Single Length, 20 gpm Nominal Flow, 3000 PSI Max. Pressure | CT7HEM

PARKER 15P110QBM2KS121 Hydraulic Pressure Filter, Single Length, 20 gpm Nominal Flow, 3000 PSI Max. Pressure

Item: CT7HEM Model: 15P110QBM2KS121Cross Ref: 5Z279
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€768.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Pressure Filter
Base Dia.2.79"
Bypass Valve Pressure50 psi
Filter MediaFiberglass
Filter Rating10 µm
Head TypeSingle
Housing TypeSingle Length
IndicatorPop Up
Indicator StylePop Up
Inlet Port Thread Size#12
Inlet Port Thread TypeSAE
MaterialAnodized Aluminum
Max. Fatigue Pressure Rating2000 psi
Max. Pressure3000 psi
Nominal Flow20 GPM
Outlet Port Thread Size#12
Overall Height9.23"
Replacement Filter Element1XPG8
Width3 1/2"
Head Type - FiltersSingle
Indicator Style - FiltersPop Up
Overall Width3 1/2"

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)8.89
Ship length (cm)2.54
Ship width (cm)23.44
Country of OriginUS

Product Variants

ProductModelFilter MediaMax. PressureFilter RatingHousing TypeMax. Fatigue Pressure RatingInlet Port Thread SizeOverall HeightBase Dia.Price
PARKER 932655Q Hydraulic Filter Element, Double Length, 1000 PSI Max. Pressure, Fiberglass | CT7GKM 932655QFiberglass1000 psi10 µmDouble----€172.78
PARKER 932651Q Hydraulic Filter Element, Single Length, 1000 PSI Max. Pressure, Fiberglass | CT7GKV 932651QFiberglass1000 psi10 µmSingle----€127.74
PARKER 925580Q Hydraulic Filter Element, Single Length, 3000 PSI Max. Pressure, Fiberglass | CT7GKW 925580QFiberglass3000 psi10 µmSingle2000 psi---€84.51
PARKER 925385 Hydraulic Filter Element, Single Length, 3000 PSI Max. Pressure, Paper, 20 GPM Max. Flow | CT7GKX 925385Paper3000 psi10 µmSingle2000 psi---€71.36
PARKER 922624 Hydraulic Filter Element, Single Length, 3000 PSI Max. Pressure, Paper, 50 GPM Max. Flow | CT7GKY 922624Paper3000 psi10 µmSingle Length2000 psi---€108.34
PARKER 925574 Hydraulic Filter Element, Single Length, 3000 PSI Max. Pressure, Stainless Steel | CT7GKZ 925574Stainless Steel3000 psi25 µmSingle2000 psi---€260.06
PARKER 932624Q Hydraulic Filter Element, Single Length, 3000 PSI Max. Pressure, Fiberglass | CT7GLA 932624QFiberglass3000 psi10 µmSingle Length2000 psi---€131.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 15P110QBM2KS121 Hydraulic Pressure Filter, Single Length, 20 gpm Nominal Flow, 3000 PSI Max. Pressure
€768.09 /unit