Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 14-12 F5OG5-S Straight Reducer/Expander, Steel, 7/8 Inch x 3/4 Inch Size Fitting Pipe Size | CV3XAH

PARKER 14-12 F5OG5-S Straight Reducer/Expander, Steel, 7/8 Inch x 3/4 Inch Size Fitting Pipe Size

Item: CV3XAH Model: 14-12 F5OG5-SCross Ref: 60UW61
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
ApplicationHydraulic Fluid
Basic Fitting ShapeAdapter
Finish/coatingZinc Plated
Fitting MaterialSteel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size7/8"
Fitting Side A Outside Diameter1.188"
Fitting Side A TypeSAE
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B TypeSAE
Includes Pre-applied Thread SealantNo
Includes SealYes
Max. Operating Pressure4500 psi
Pipe Fitting MaterialSteel
Seal MaterialNitrile
Specific Fitting ShapeStraight Reducer/Expander
Maximum Operating Pressure4500 psi
StandardsANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side A Outside DiameterOverall LengthHex SizeApplicationFitting MaterialPrice
PARKER 24-20 F5OG5-S Straight Reducer/Expander, Steel, 1 1/2 Inch x 1 1/4 Inch Size Fitting Pipe Size | CV3WQD 24-20 F5OG5-S3000 psi1 1/2"1 1/4"1 7/8"1 3/4"2 1/8"Hydraulic FluidSteel€62.06
PARKER 24-16 F5OG5-S Straight Reducer/Expander, Steel, 1 1/2 Inch x 1 Inch Fitting Pipe Size | CV3WQE 24-16 F5OG5-S3000 psi1 1/2"1"1 7/8"1"2 1/8"Hydraulic FluidSteel€61.13
PARKER 24-12 F5OG5-S Straight Reducer/Expander, Steel, 1 1/2 Inch x 3/4 Inch Size Fitting Pipe Size | CV3WQF 24-12 F5OG5-S3000 psi1 1/2"3/4"1 7/8"1"2 1/8"Hydraulic FluidSteel€59.32
PARKER 24-6 F5OG5-S Straight Reducer/Expander, Steel, 1 1/2 Inch x 3/8 Inch Size Fitting Pipe Size | CV3WQG 24-6 F5OG5-S4000 psi1 1/2"3/8"1 7/8"1"2 1/8"Hydraulic FluidSteel€77.13
PARKER 20-24 F5OG5-S Straight Reducer/Expander, Steel, 1 1/4 Inch x 1 1/2 Inch Size Fitting Pipe Size | CV3WQH 20-24 F5OG5-S3000 psi1 1/4"1 1/2"1 5/8"1 7/8"2 1/2"Hydraulic FluidSteel€109.99
PARKER 20-16 F5OG5-S Straight Reducer/Expander, Steel, 1 1/4 Inch x 1 Inch Size Fitting Pipe Size | CV3WQL 20-16 F5OG5-S4000 psi1 1/4"1"1 5/8"1.688"1 7/8"Hydraulic FluidSteel€33.43
PARKER 20-8 F5OG5-S Straight Reducer/Expander, Steel, 1 1/4 Inch x 1/2 Inch Size Fitting Pipe Size | CV3WQQ 20-8 F5OG5-S4000 psi1 1/4"1/2"1 5/8"1"1 7/8"Hydraulic FluidSteel€71.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 14-12 F5OG5-S Straight Reducer/Expander, Steel, 7/8 Inch x 3/4 Inch Size Fitting Pipe Size
€15.81 /unit