Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 12MSEL12N-316-GR Elbow 90 316 Stainless Steel A-lok x M 3/4in | AC2JAY 2KKX6 / 12MSEL12N-316

PARKER 12MSEL12N-316-GR 12MSEL12N-316 Elbow 90 316 Stainless Steel A-lok x M 3/4in

Item: AC2JAY Model: 12MSEL12N-316-GRCross Ref: 2KKX6 / 12MSEL12N-316
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€164.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow, 90 Degrees
Basic MaterialMetal
Body MaterialStainless Steel
Connection TypeA Lok x MNPT
GradeGrade 316
Hex Size1 1/16"
Pipe Size3/4"
Temp. Range-425°F to +1200°F
Tube Size3/4"
ApplicationCompressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Compatible Fitting BrandsA LOK
Compatible Tube MaterialStainless Steel
Fitting MaterialStainless Steel
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/4"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/4"
Material GradeGrade 316
Maximum Operating Pressure5800 psi
Maximum Operating Temperature649°C
Minimum Operating Temperature255°C
Overall Length1 9/16"
Resistance PropertiesCorrosion Resistant, Gall Resistant
Specific Fitting Shape90° Elbow Adapter
StandardsASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
System Of MeasurementImperial
Thread Size A1-20

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.7
Ship length (cm)3.97
Ship width (cm)2.7
HS code7307225000
Country of OriginUS

Product Variants

ProductModelTube SizeBody MaterialHex SizePipe SizeConnection TypeMax. Operating PressureMax. PressureTemp. RangePrice
PARKER L269CA-6-6 Elbow 90 Low Lead Brass Compression x M 3/8in | AA8PLT 19H203 L269CA-6-63/8"Low Lead Brass-3/8"Compression x MNPT1000 psi1000 psi-65°F to +250°F€45.29
PARKER 169C-10-6 Elbow 90 Brass Compression x M 5/8in x 3/8in - Pack Of 10 | AB3TUQ 1VDG1 169C-10-65/8"Brass-3/8"Compression x MNPT400 psi75 psi to 400 psi-€242.74
PARKER 4MSEL6N-S Elbow 90 Carbon Steel A-lok x M 1/4 Inch x 3/8in | AB4CJN 1WVT2 4MSEL6N-S1/4"Carbon Steel0.688"3/8"A Lok x MNPT10300 psi6000 psi-20°F to +800°F€42.02
PARKER 4EE4-S Elbow 90 Carbon Steel Compression 1/4in | AB4CKE 1WVX5 4EE4-S1/4"Carbon Steel1/2"-Compression8000 psi8000 psi-20°F to +800°F€37.73
PARKER 6EE6-S Elbow 90 Carbon Steel Compression 3/8in | AB4CKF 1WVX6 6EE6-S3/8"Carbon Steel5/8"-Compression7600 psi7600 psi-20°F to +800°F€46.31
PARKER 8EE8-S Elbow 90 Carbon Steel Compression 1/2in | AB4CKG 1WVX7 8EE8-S1/2"Carbon Steel0.812"-Compression6200 psi6200 psi-20°F to +800°F€54.12
PARKER 16MSEL16N-316-GR Elbow 90 316 Stainless Steel A-lok x M 1in | AC2JAZ 2KKX7 / 16MSEL16N-316 16MSEL16N-316-GR1"Stainless Steel1 3/8"1"A Lok x MNPT---425°F to +1200°F€276.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 12MSEL12N-316-GR 12MSEL12N-316 Elbow 90 316 Stainless Steel A-lok x M 3/4in
€164.55 /unit