Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 11F32EC | BT7MDA

PARKER 11F32EC Coalescing filter, 0.01 micron, 1/2 Inch NPT, 95 scfm, 250 psig Max Op Pressure

Item: BT7MDA Model: 11F32ECCross Ref: 801TD9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€346.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialZinc
Connection StyleAir Line
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain TypeAutomatic
Filter Bowl Capacity4.4 oz.
Filter Bowl Guard IncludedYes
Filter Bowl Guard MaterialMetal
Filter Bowl MaterialPolycarbonate
Filter TypeParticulate
Filter TypeParticulate (5 µm)
For Substance TypeAir
Gauge IncludedNo
Inlet Size1/2" NPT
Maximum Flow Rate95 SCFM
Maximum Operating Pressure250 psig
Maximum Operating Temperature175°F
Minimum Flow Rate45 SCFM
Minimum Operating Temperature32°F
Overall Depth2 3/4"
Overall Height7 1/8"
Overall Width3 13/16"
Pressure Drop2 psig
Seal MaterialNitrile
SeriesSeries 11F
Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)18.1
Ship length (cm)6.99
Ship width (cm)9.68
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 11F32EC Coalescing filter, 0.01 micron, 1/2 Inch NPT, 95 scfm, 250 psig Max Op Pressure
€346.51 /unit