PARKER 1141-63 | BX2VRP

PARKER 1141-63 Nipple, 1/4 Inch Size, SS

Item: BX2VRP Model: 1141-63
In Stock

Get it by Thursday, Jun 12

€110.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Body MaterialStainless Steel
Body Size1/4"
Connection TypeNPTF
Coupling ComponentNipple
Coupling Locking TypeThread To Connect
GradeGrade 303
Hose Fitting GenderFemale
Hose Fitting Size1/4"
Includes ValveYes
Length2"
MaterialStainless Steel
Max. Operating Pressure10000 psi
Max. Operating Temp.180°F
Max. Pressure10000 psi
Max. Working Pressure10000 psi
Min. Operating Temp.-30°F
Seal MaterialPolyurethane
Thread Size1/4"-18
Thread TypeFemale
Valve TypePoppet

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16

Product Details:

    • Designed with threaded connection for providing protection against accidental disconnection in pipe or tube assembly
    • Features polyurethane seals to withstand extrusion and abrasion, as well as handle intermittent pressures up to 17000 PSI

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1141-63 Nipple, 1/4 Inch Size, SS
€110.03 /unit