PARKER 1141-62 | BX2VRN

PARKER 1141-62 Quick Coupling, SS, NPTF, 10000 Psi

Item: BX2VRN Model: 1141-62
In Stock

Get it by Friday, Jun 13

€119.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler
Body MaterialStainless Steel
Body Size1/4"
Connection TypeNPTF
Coupling Size1/4"
Flow Rate3 GPM
GenderFemale
GradeGrade 303
Hose Fitting GenderFemale
Locking TypeSleeve
Max. Operating Pressure10000 psi
Max. Operating Temp.180°F
Min. Operating Temp.-30°F
Seal MaterialPolyurethane
Sleeve MaterialBrass
Temp. Range-30°F to +180°F
Thread Size1/4"-18
Thread TypeFemale
Valve TypePoppet

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1141-62 Quick Coupling, SS, NPTF, 10000 Psi
€119.79 /unit