Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1120-8B-ORG-100 Air Brake Tubing 1/2 Inch Outer Diameter Orange | AF2VGV 6YAF9

PARKER 1120-8B-ORG-100 Air Brake Tubing 1/2 Inch Outer Diameter Orange

Item: AF2VGV Model: 1120-8B-ORG-100Cross Ref: 6YAF9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€455.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Brake Tubing
Air Brake TypeType B
Bend Radius2"
Coiled Air Tube ApplicationNot Applicable
ColorOrange
Fitting Side A Connection TypeNot Applicable
Fitting Side A GenderNot Applicable
Fitting Side A MaterialNot Applicable
Fitting Side A SizeNot Applicable
Fitting Side B SizeNot Applicable
Fitting Side B Connection TypeNot Applicable
Fitting Side B GenderNot Applicable
Fitting Side B MaterialNot Applicable
Hex SizeNot Applicable
Includes FittingsNo
Jacket ColorNo Jacket
Jacket MaterialNo Jacket
Length100 ft.
MaterialNylon
Max. Working Pressure150 psi
Outside Dia.1/2"
ReinforcementPolyester Braid
Specific Fitting Side A ShapeNot Applicable
Specific Fitting Side B ShapeNot Applicable
Temp. Range-40°F to +200°F
Tube MaterialNylon
Tube Size1/2"
TypeB Reinforced
Wall Thickness0.062"
ApplicationAir Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake And Auxiliary Air Systems
Maximum Operating Temperature200°F
Maximum Working Pressure150 psi
Minimum Operating Temperature-40°F
Outside Diameter1/2"
Overall Length100 ft.
Product TypeAir Brake Tubing
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Crack Resistant, Flame Resistant, Freeze Resistant, Fuel Resistant, Grease Resistant, Hardening Resistant, Heat Resistant, High Temperature Resistant, Humidity Resistant, Kink Resistant, Low Temperature Resistant, Non Conductive, Non Flammable, Oil Resistant, Road Salt Resistant, Salt Water Resistant, Tear Resistant, Temperature Resistant, UV Resistant, Wear Resistant, Weather Resistant
StandardsDOT FMVSS106, SAE J1131, SAE J844
Temperature Range-40°F to +200°F
Weight Per Foot0.039 lbs.-ft.

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)10.16
Ship length (cm)52.07
Ship width (cm)52.07
HS code3917390050
Country of OriginUS

Product Variants

ProductModelOutside Dia.ColorMaterialMax. Working PressurePrice
PARKER 1120-10B-BLK-100 Air Brake Tubing 5/8 Inch Outer Diameter Black | AF2KXN 6UTF2 1120-10B-BLK-1005/8"BlackNylon150 psi€527.80
PARKER 1120-10B-GRN-100 Air Brake Tubing 5/8 Inch Outer Diameter Green | AF2KXR 6UTF5 1120-10B-GRN-1005/8"GreenNylon150 psi€540.60
PARKER 1120-10B-RED-100 Air Brake Tubing 5/8 Inch Outer Diameter Red | AF2KXU 6UTF7 1120-10B-RED-1005/8"RedNylon150 psi€540.60
PARKER 1120-12B-BLK-100 Air Brake Tubing 3/4 Inch Outer Diameter Black | AF2KXW 6UTF9 1120-12B-BLK-1003/4"BlackNylon150 psi€660.54
PARKER 1120-12B-GRN-100 Air Brake Tubing 3/4 Inch Outer Diameter Green | AF2KXY 6UTG1 1120-12B-GRN-1003/4"GreenNylon150 psi€665.27
PARKER 1120-2.5-BLK-100 Air Brake Tubing 5/32 Inch Outer Diameter Black | AF2KYA 6UTG3 1120-2.5-BLK-1000.156"BlackNylon150 psi€171.42
PARKER 1120-2.5-BLK-250 Air Brake Tubing 5/32 Inch Outer Diameter Black | AF2KYB 6UTG4 1120-2.5-BLK-2500.156"BlackNylon150 psi€288.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1120-8B-ORG-100 Air Brake Tubing 1/2 Inch Outer Diameter Orange
€455.64 /unit