Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 1120-6B-BLU-500 Air Brake Tubing 3/8 Inch Outer Diameter Blue | AF2VFZ 6YAE0

PARKER 1120-6B-BLU-500 Air Brake Tubing, 0.251 Inch Inside Diameter, Nylon

Item: AF2VFZ Model: 1120-6B-BLU-500Cross Ref: 6YAE0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,166.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Brake Tubing
Air Brake TypeType B
Bend Radius1 1/4"
Coiled Air Tube ApplicationNot Applicable
ColorBlue
Fitting Side A Connection TypeNot Applicable
Fitting Side A GenderNot Applicable
Fitting Side A MaterialNot Applicable
Fitting Side A SizeNot Applicable
Fitting Side B SizeNot Applicable
Fitting Side B Connection TypeNot Applicable
Fitting Side B GenderNot Applicable
Fitting Side B MaterialNot Applicable
Hex SizeNot Applicable
Hose ColorBlue
Includes FittingsNo
Inside Dia.0.251"
Jacket ColorNo Jacket
Jacket MaterialNo Jacket
Length500 ft.
MaterialNylon
Max. Operating Pressure150 psi
Max. Operating Temp.93°C
Min. Bending Radius1 1/2"
Min. Burst Pressure1400 psi
Min. Operating Temp.-40°C
Outside Dia.3/8"
ReinforcementPolyester Braid
Specific Fitting Side A ShapeNot Applicable
Specific Fitting Side B ShapeNot Applicable
Temp. Range-40°F to +200°F
Tube Size3/8"
TypeB Reinforced
Wall Thickness0.062" , 1 3/5"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)16
Ship length (cm)54.1
Ship width (cm)54.1
HS code3917390050
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorBend RadiusReinforcementAir Brake TypeTypePrice
PARKER 1120-10B-BLK-250 Air Brake Tubing 5/8 Inch Outer Diameter Black | AF2KXP 6UTF3 1120-10B-BLK-2505/8"0.441"0.092"Black2 1/2"Polyester BraidType BB Reinforced€1,047.06
PARKER 1120-10B-BLU-250 Air Brake Tubing 5/8 Inch Outer Diameter Bluee | AF2KXQ 6UTF4 1120-10B-BLU-2505/8"0.441"0.092"Blue2 1/2"Polyester BraidType BB Reinforced€852.03
PARKER 1120-10B-RED-250 Air Brake Tubing 5/8 Inch Outer Diameter Red | AF2KXV 6UTF8 1120-10B-RED-2505/8"0.441"0.092"Red2 1/2"Polyester BraidType BB Reinforced€1,044.43
PARKER 1120-12B-BLK-250 Air Brake Tubing 3/4 Inch Outer Diameter Black | AF2KXX 6UTG0 1120-12B-BLK-2503/4"0.566"0.092"Black3"Polyester BraidType BB Reinforced€1,408.24
PARKER 1120-12B-GRN-250 Air Brake Tubing 3/4 Inch Outer Diameter Green | AF2KXZ 6UTG2 1120-12B-GRN-2503/4"0.566"0.092"Green3"Polyester BraidType BB Reinforced€1,395.22
PARKER 1120-4A-BLK-1000 Air Brake Tubing 1/4 Inch Outer Diameter Black | AF2VFB 6YAA9 1120-4A-BLK-10001/4"0.17"1"Black1"Not ReinforcedType AA Nonreinforced€1,007.15
PARKER 1120-4A-BLU-1000 Air Brake Tubing 1/4 Inch Outer Diameter Blue | AF2VFD 6YAC1 1120-4A-BLU-10001/4"0.17"1"Blue1"Not ReinforcedType AA Nonreinforced€971.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1120-6B-BLU-500 Air Brake Tubing, 0.251 Inch Inside Diameter, Nylon
€1,166.17 /unit