Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 10MSC8N-316-GR Connector 316 Stainless Steel A-lok x M 5/8in x 1/2in | AC2JAT 2KKX1 / 10MSC8N-316

PARKER 10MSC8N-316-GR 10MSC8N-316 Connector 316 Stainless Steel A-lok x M 5/8in x 1/2in

Item: AC2JAT Model: 10MSC8N-316-GRCross Ref: 2KKX1 / 10MSC8N-316
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€84.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
Basic MaterialMetal
Body MaterialStainless Steel
Connection TypeA Lok x MNPT
GradeGrade 316
Hex Size0.938"
Pipe Size1/2"
Temp. Range-425°F to +1200°F
Tube Size5/8"
ApplicationCompressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Compatible Fitting BrandsA LOK
Compatible Tube MaterialStainless Steel
Fitting MaterialStainless Steel
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter5/8"
Fitting Side B Connection TypeMNPT
Maximum Operating Pressure6100 psi
Overall Length1 15/16"
Specific Fitting ShapeStraight Adapter
StandardsASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.38
Ship length (cm)4.92
Ship width (cm)2.38
HS code7307290090
Country of OriginUS

Product Variants

ProductModelPipe SizeTube SizeBody MaterialConnection TypeMax. Operating PressureHex SizeMax. PressureTemp. RangePrice
PARKER 4MSC8N-B Connector Brass A-lok x M 1/4 Inch x 1/2in | AB2ZTR 1PZN9 4MSC8N-B1/2"1/4"BrassA Lok x MNPT3900 psi7/8"3900 psi-40°F to +400°F€26.67
PARKER 10MSC6N-B Connector Brass A-lok x M 5/8in x 3/8in | AB2ZTZ 1PZP7 10MSC6N-B3/8"5/8"BrassA Lok x MNPT-0.938"--40°F to +400°F€40.07
PARKER 4-6 FBZ-B Connector Brass Cpi x M 1/4 Inch x 3/8in | AB2ZVR 1PZW2 4-6 FBZ-B3/8"1/4"BrassCPI x MNPT-0.688"--40°F to +400°F€19.79
PARKER 8-4 FBZ-B Connector Brass Cpi x M 1/2in x 3/4in | AB2ZVX 1PZW7 8-4 FBZ-B3/4"1/2"BrassCPI x MNPT-0.812"--40°F to +400°F€35.49
PARKER 8-6 FBZ-B Connector Brass Cpi x M 1/2in x 3/8in | AB2ZVY 1PZW8 8-6 FBZ-B3/8"1/2"BrassCPI x MNPT-0.812"--40°F to +400°F€30.80
PARKER 10-6 FBZ-B Connector Brass Cpi x M 5/8in x 3/8in | AB2ZWA 1PZX1 10-6 FBZ-B3/8"5/8"BrassCPI x MNPT-0.938"--40°F to +400°F€37.62
PARKER 10-8 FBZ-B Connector Brass Cpi x M 5/8in x 1/2in | AB2ZWB 1PZX2 10-8 FBZ-B1/2"5/8"BrassCPI x MNPT-0.938"--40°F to +400°F€38.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 10MSC8N-316-GR 10MSC8N-316 Connector 316 Stainless Steel A-lok x M 5/8in x 1/2in
€84.97 /unit