Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 10743-16-16 Hydraulic Crimp Fitting, Steel x Steel, Straight, -16 | CT7FEU

PARKER 10743-16-16 Hydraulic Crimp Fitting, Steel x Steel, Straight, 16 Hose Dash Size

Item: CT7FEU Model: 10743-16-16Cross Ref: 55CY91
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
FinishZinc
Fitting MaterialSteel
Fitting MovementSwivel
Fitting ShapeStraight
Fitting Size1" x 1"
For Hose I.d.1"
Hose Fitting A GenderFemale
Hose Fitting A Size1"
Hose Fitting A TypeNPSM
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1"
Hydraulic Fitting Connection TypeThreaded
Max. Working Pressure @ 70 Deg. F3000 psi
ReusableNo
Thread Size1"-11-1/2
Thread TypeNPSM
Vacuum RatingNot Rated
Hose Fitting A Connection TypeNPSM
Max. Working Pressure @ 70 F3000 psi

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)7.85
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelFor Hose I.d.Max. Working Pressure @ 70 Deg. FHose Fitting B SizeHose Fitting A SizeFitting ShapeFitting MaterialFitting SizeHose Fitting A TypePrice
PARKER 10743-12-12 Hydraulic Crimp Fitting, Steel x Steel, Straight, -12 | CT7FCY 10743-12-123/4"4000 psi3/4"3/4"StraightSteel-NPSM€34.87
PARKER 10743-20-20 Hydraulic Crimp Fitting, Steel x Steel, Straight, -20 | CT7FGH 10743-20-201 1/4"2500 psi1 1/4"1 1/4"StraightSteel-NPSM€146.34
PARKER 10743-4-4 Hydraulic Crimp Fitting, Steel x Steel, Straight, -4 | CT7FHH 10743-4-41/4"7000 psi1/4"1/4"StraightSteel-NPSM€14.93
PARKER 10743-6-6 Hydraulic Crimp Fitting, Steel x Steel, Straight, -6 | CT7FKG 10743-6-63/8"6000 psi3/8"3/8"StraightSteel-NPSM€16.24
PARKER 10743-8-8 Hydraulic Crimp Fitting, Steel x Steel, Straight, -8 | CT7FLM 10743-8-81/2"6000 psi1/2"1/2"StraightSteel-NPSM€20.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 10743-16-16 Hydraulic Crimp Fitting, Steel x Steel, Straight, 16 Hose Dash Size
€84.40 /unit