Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 10677-16-12 Hydraulic Crimp Fitting, Steel x Steel, Straight, -12 | CT7FDA

PARKER 10677-16-12 Hydraulic Crimp Fitting, Steel x Steel, Straight, 12 Hose Dash Size

Item: CT7FDA Model: 10677-16-12Cross Ref: 55CY84
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€141.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
FinishZinc
Fitting MaterialSteel
Fitting MovementRigid
Fitting ShapeStraight
For Hose I.d.3/4"
Hose Fitting A GenderFemale
Hose Fitting A Size1.312"
Hose Fitting A TypeJIC
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size3/4"
Hydraulic Fitting Connection TypeThreaded
Max. Working Pressure @ 70 Deg. F4000 psi
ReusableNo
Thread Size1 5/16"-12
Thread TypeJIC
Vacuum RatingNot Rated
For Hose Dash Size-12
For Use With Hose Series787TC, 787ST, 797TC, 797ST Series
Hose Fitting A Connection TypeJIC
Max. Working Pressure @ 70 F4000 psi
StandardsJIC

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)2.54
Ship length (cm)9.88
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelFor Hose I.d.Fitting ShapeFitting SizeMax. Working Pressure @ 70 Deg. FHose Fitting B SizeHose Fitting A SizeHose Fitting A GenderFitting AnglePrice
PARKER 13777-12-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEQ 13777-12-123/4"Elbow-5000 psi3/4"1.062"Female45°€140.71
PARKER 13777-10-10 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEZ 13777-10-103/4"Elbow-5000 psi3/4"7/8"Female45°€121.13
PARKER 13777-16-16 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -16 | CT7EFL 13777-16-161"Elbow1.312" x 1"4000 psi1"1.312"Female45°€167.12
PARKER 13777-20-20 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -20 | CT7EFP 13777-20-201 1/4"Elbow-3000 psi1 1/4"1 5/8"Female45°€192.21
PARKER 13777-8-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -32 | CT7EFX 13777-8-81/2"Elbow-5000 psi1/2"3/4"Female45°€59.33
PARKER 13777-10-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -8 | CT7EGM 13777-10-81/2"Elbow-5000 psi1/2"7/8"Female45°€114.87
PARKER 13977-12-12 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg Elbow, -12 | CT7EHM 13977-12-123/4"Elbow-5000 psi3/4"1.062"Female90°€141.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 10677-16-12 Hydraulic Crimp Fitting, Steel x Steel, Straight, 12 Hose Dash Size
€141.39 /unit