Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 104-0500031-NT-50 Chemical-Resistant Pfa Tubing, Pfa, Clear, 7/16 Inch Id, 1/2 Inch OD, 50 Ft Length | CT7KRQ

PARKER 104-0500031-NT-50 Chemical-Resistant Pfa Tubing, Clear, 7/16 Inch Id, 1/2 Inch OD, 50 Ft Length

Item: CT7KRQ Model: 104-0500031-NT-50Cross Ref: 2VLV5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€497.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Beverage, Chemical, Food , Air, Beverages, Chemicals, Food
Bend Radius4 3/4"
Burst Pressure400 psi
ClaritySemi Clear
ColorBeige , Clear
FeaturesChemically Inert, Low Coefficient Of Friction, Low Permeability, Non Leaching, Non-Wetting, Self-Extinguishing
For EnvironmentHigh Temperature
HardnessShore D 55
Inside Dia.0.438"
Length50 ft.
MaterialPFA
Max. Operating Pressure100 psi
Maximum Vacuum Pressure28 in. hg
Outside Dia.1/2"
Overall Length50 ft.
Pex TypeNot Applicable
Resistance PropertiesHeat Resistant
System Of MeasurementInch
Tube ColorNatural
Tube MaterialPerfluoroalkoxy
Vacuum RatingVacuum Rated
Wall Thickness0.031"
Inside Diameter7/16"
Outside Diameter1/2"
Standards21 CFR 177.1550, ASTM D3307, UL 94 V-0 COMPLIANT, USP CLASS VI
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 1.098
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialMax. Operating PressureOverall LengthColorOutside Dia.Wall ThicknessInside Dia.Burst PressurePrice
PARKER 105-0500062-NT-50 Chemical-Resistant Pfa Tubing, High Purity Pfa, Clear, 3/8 Inch Id, 1/2 Inch OD | CT7KRH 105-0500062-NT-50High Purity PFA210 psi50 ft.Beige1/2"0.062"3/8"840 psi€847.21
PARKER 105-0250047-NT-50 Chemical-Resistant Pfa Tubing, High Purity Pfa, Clear, 5/32 Inch Id, 1/4 Inch OD | CT7KRJ 105-0250047-NT-50High Purity PFA340 psi50 ft.Beige1/4"0.047"0.156"1360 psi€341.74
PARKER 105-0750062-NT-50 Chemical-Resistant Pfa Tubing, High Purity Pfa, Clear, 5/8 Inch Id, 3/4 Inch OD | CT7KRK 105-0750062-NT-50High Purity PFA130 psi50 ft.Beige3/4"0.062"5/8"520 psi€1,289.56
PARKER 105-1000062-NT-50 Chemical-Resistant Pfa Tubing, High Purity Pfa, Clear, 7/8 Inch Id, 1 Inch OD | CT7KRL 105-1000062-NT-50High Purity PFA90 psi50 ft.Beige1"0.062"7/8"360 psi€1,900.43
PARKER 104-0188031-NT-50 Chemical-Resistant Pfa Tubing, Pfa, Clear, 1/8 Inch Id, 3/16 Inch OD, 50 Ft Length | CT7KRM 104-0188031-NT-50PFA320 psi50 ft.Beige0.188"0.031"1/8"1280 psi€175.17
PARKER 104-0500062-NT-50 Chemical-Resistant Pfa Tubing, Pfa, Clear, 3/8 Inch Id, 1/2 Inch OD, 50 Ft Length | CT7KRN 104-0500062-NT-50PFA210 psi50 ft.Beige1/2"0.062"3/8"840 psi€763.07
PARKER 104-0250047-NT-50 Chemical-Resistant Pfa Tubing, Pfa, Clear, 5/32 Inch Id, 1/4 Inch OD, 50 Ft Length | CT7KRP 104-0250047-NT-50PFA340 psi50 ft.Beige1/4"0.047"0.156"1360 psi€307.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 104-0500031-NT-50 Chemical-Resistant Pfa Tubing, Clear, 7/16 Inch Id, 1/2 Inch OD, 50 Ft Length
€497.31 /unit