Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 10377-8-8 Hydraulic Crimp Fitting, Steel x Steel, Straight, -8 | CT7FKX

PARKER 10377-8-8 Hydraulic Crimp Fitting, Steel x Steel, Straight, 8 Hose Dash Size

Item: CT7FKX Model: 10377-8-8Cross Ref: 55CY61
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Fitting MaterialSteel
Fitting MovementRigid
Fitting ShapeStraight
For Hose I.d.1/2"
Hose Fitting A GenderMale
Hose Fitting A Size3/4"
Hose Fitting A TypeJIC
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1/2"
Max. Working Pressure @ 70 Deg. F5000 psi
ReusableNo
Thread Size3/4"-16
Thread TypeJIC
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 4.6125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCH

Product Variants

ProductModelFor Hose I.d.Fitting ShapeFitting SizeMax. Working Pressure @ 70 Deg. FHose Fitting B SizeHose Fitting A SizeHose Fitting A GenderFitting AnglePrice
PARKER 13777-12-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEQ 13777-12-123/4"Elbow-5000 psi3/4"1.062"Female45°€140.71
PARKER 13777-10-10 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEZ 13777-10-103/4"Elbow-5000 psi3/4"7/8"Female45°€121.13
PARKER 13777-16-16 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -16 | CT7EFL 13777-16-161"Elbow1.312" x 1"4000 psi1"1.312"Female45°€167.12
PARKER 13777-20-20 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -20 | CT7EFP 13777-20-201 1/4"Elbow-3000 psi1 1/4"1 5/8"Female45°€192.21
PARKER 13777-8-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -32 | CT7EFX 13777-8-81/2"Elbow-5000 psi1/2"3/4"Female45°€59.33
PARKER 13777-10-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -8 | CT7EGM 13777-10-81/2"Elbow-5000 psi1/2"7/8"Female45°€114.87
PARKER 13977-12-12 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg Elbow, -12 | CT7EHM 13977-12-123/4"Elbow-5000 psi3/4"1.062"Female90°€141.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 10377-8-8 Hydraulic Crimp Fitting, Steel x Steel, Straight, 8 Hose Dash Size
€45.70 /unit